Browse Stainless Steel Work Benches

(1,858 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

Top Construction

Capacity Lbs.

Brand

Recently Viewed

Categories

  • 2 Inch Backsplash - Stainless Steel Workbench

    2 Inch Backsplash - Stainless Steel Workbench
    See all 4 items in product family
    18 Gauge Stainless Steel Work Tables With Galvanized Undershelf .

    18 gauge 430 Series stainless steel work table top is perfect for all light duty applications that require the convenience and durability of stainless steel. Work surface has two channel supports for added stability. All Work tables feature 2"H backsplash with hemmed safety edges with adjustable galvanized lower shelf. Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. NSF approved.
    Click for more
  • 2-1/4 Inch Backsplash - Stainless Steel Work Table

    2-1/4 Inch Backsplash - Stainless Steel Work Table
    See all 13 items in product family
    Stainless Steel Workbenches Include a Galvanized Lower Shelf For Added Storage.

    18 gauge 430 Series stainless steel worktable top is perfect for all light duty applications that require the convenience and durability of stainless steel. Work surface has two channel supports for added stability. All Work tables feature 2-1/4"H backsplash and hemmed safety edges with adjustable galvanized lower shelf. Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. NSF approved. Purchase Optional Casters for mobility. Optional Drawer measures 15"W x 20"D x 5"H and fits all models.

    Click for more
  • 5 Inch Backsplash - Stainless Steel Work Table

    5 Inch Backsplash - Stainless Steel Work Table
    See all 27 items in product family
    The 5 Inch Backsplash on these tables protects walls from minor splatters and spills.

    These stainless steel worktables are ideal for use in commercial food preparation, restaurants, laboratory, testing, and production applications. The 5" backsplash helps keep items from falling off the back of the work surface and serves to protect wall surfaces from spills that might occur during use. Tables are available in 14, 16, and 18 gauge and with or without a lower shelf option.
    Click for more
  • 2-3/4" Backsplash - Stainless Steel Work Table

    2-3/4
    See all 409 items in product family
    Stainless Steel Workbenches Include a Galvanized Lower Shelf For Added Storage.

    16 Gauge stainless steel workbenches feature choice of type 304 or 430 table top. Top is turned down 1-7/8" on 3 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Table top features a 2-3/4"H backsplash on rear to retain contents. Top is polished to a #4 mill finish. Workbnches are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge galvanized steel. Legs are made of 1-5/8" diameter x 16 gauge galvanized tubular steel with 1" adjustable impact resistant plastic feet. NSF® listed. Easy assembly.

    Click for more
  • 4" Backsplash - Stainless Steel Work Table

    4
    See all 391 items in product family
    Stainless Steel Work Benches Include A 4"H Backsplash To Retain Contents.

    Stainless steel work tables are available in 16 or 18 gauge with a 304 or 430 finish stainless steel top. Top is turned down 1-7/8" on 3 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Table top features a 4"H backsplash on rear to retain contents. Top is polished to a #4 mill finish. Work tables are sound deadened between table top and channels to absorb vibration. Table top and lower shelf are hemmed to eliminate rough edges and provide safety. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Some models feature 18 gauge, Type 430 height adjustable lower shelf. 16 gauge stainless steel legs measure 1-5/8" diameter, and feature 1" adjustable impact resistant metal feet. NSF® listed. Easy assembly.

    Click for more
  • 10" Backsplash - Stainless Steel Work Table

    10
    See all 136 items in product family
    Stainless Steel Work Tables Offer A 10"H Backsplash To Retain Contents.

    Stainless steel work tables feature a 14 gauge, Type 304 table top. Top is turned down 1-7/8" on 3 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Table top features a 10"H backsplash and raised V-countertop edges to retain contents. Top is polished to a #4 mill finish. Work tables are sound deadened between table top and channels to absorb vibration. Table top and lower shelf are hemmed to eliminate rough edges and provide safety. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge, Type 430 stainless steel. Legs are made of 1-5/8" diameter x 16 gauge, Type 304 stainless steel with 1" adjustable impact resistant metal feet. NSF® listed. Easy assembly.

    Click for more
Featured Items