Browse Scales

(642 items)

Narrow Your Results

Brand

Recently Viewed

Categories

  • Metric Calibration Weights - Grams

    Metric Calibration Weights - Grams
    See all 19 items in product family
    Metric Calibration Weights - Grams - Ensure That Precision Commercial And Industrial Weighing Instruments Are Functioning Properly.

    Metric Calibration Weights are made of stainless steel to provide long lasting durability and dependability. Boxed or Individual weights are available in a wide selection of Cylindrical, Hooked or Slotted types, depending upon application requirement. Available weight grams are 1, 2, 5, 10, 20, 30, 50, 100, 200, 300, 400, 500, 1000, 2000 and 5000. Adjustment tolerances are ASTM Class 0-6, NIST Class F and OIML Class E2 and F1. Offered with or without NVLAP Certificate.

    Click for more
  • Avoirdupois Calibration Weights - Pounds

    Avoirdupois Calibration Weights - Pounds
    See all 14 items in product family
    Avoirdupois Weights - Pounds - Ensure Weighing Instruments Are Functioning Properly.

    Avoirdupois Weights are available in a variety of styles and weights to ensure optimum performance of instruments. Styles include Dish Weight, Cylindrical, and Grip Handle. Weights range from .001 to 1000 lbs. Available classes are NIST Class F or OIML Class F1. Traceability certificate available on models as indicated.

    Click for more
  • Metric Calibration Weights - Milligrams

    Metric Calibration Weights - Milligrams
    See all 5 items in product family
    Metric Calibration Weights - Milligrams - Ensure That Precision Commercial And Industrial Weighing Instruments Are Functioning Properly.

    Metric Calibration Weights are made of aluminum or steel to provide long lasting durability. Available in a wide selection of masses and tolerances depending upon particular requirement or application. Types include Cylindrical or Leaf Weights. Available masses range from 1 - 500 mg. Adjustment tolerances are ASTM Class 1 and 4, OIML Class E2 and F1 and NIST Class F. Offered with or without NVLAP Certificate.

    Click for more
  • Metric Calibration Weights - Kilograms

    Metric Calibration Weights - Kilograms
    See all 7 items in product family
    Metric Calibration Weights - Kilograms - Ensure That Precision Commercial And Industrial Weighing Instruments Are Functioning Properly.

    Metric Calibration Weights are available in Stackable Grip Handle or Cylindrical types, depending upon particular requirement or application. Available masses range from 1 to 1000 kg. Adjustment tolerances are ASTM Class 1, 4 and F, OIML Class E2 and F1 and NIST Class F. Offered with or without NVLAP Certificate.

    Click for more
  • Calibration Weight Sets

    Calibration Weight Sets
    See all 2 items in product family
    Calibration Weight Sets Ensure That Precision Commercial And Industrial Weighing Instruments Are Functioning Properly.

    Calibration Weight Sets are offered in a wide selection of standard type design with varying numbers and masses. Manufacturer's weight ranges are 200g-1g to 5kg-1kg to meet particular need or application. Classes are ASTM Class 1 and 6, and OIML Class E2 adjustment tolerances. Available with or without Traceability Certificate.

    Click for more