Browse Medical & Laboratory Refrigeration

(96 items)

Narrow Your Results

Capacity Cubic Feet

  • Less...
  • More...

Style

Door Type

Defrost Type

ADA Compliance

Our Price

Go

Recently Viewed

Categories

  • Chromatography Refrigerators

    Chromatography Refrigerators
    See all 17 items in product family
    Chromatography Refrigerators Are Used For Applications Including Medical, Laboratory, And More.

    Chromatography refrigerators are made of high quality materials for long lasting durability and dependability. Refrigerators provide optimal storage temperature environments, energy efficiency, and reliable performance for pharmacies, clinics, hospitals, and more. Microprocessor temperature controller provides ergonomic climate control for cost and energy efficiency. Digital temperature display allows convenient climate visibility for user ease. Audible and visual high and low alarms alert operator of temperature changes. Vacuum insulated self-closing door and foam insulation ensures content stability and protection. Swivel casters allow convenient unit mobility and maneuverability. Includes adjustable shelves, magnetic door gasket, recessed door handle, and interior light. Available styles include With or Without Chart Recorder. Voltages are 115, 208/230, and 230. Door quantities are 1, 2, and 3. UL listed. Dimensions vary per model.

    Click for more
  • Freestanding Undercounter & Countertop Refrigerators

    Freestanding Undercounter & Countertop Refrigerators
    See all 2 items in product family
    Freestanding Undercounter And Countertop Refrigerators Are Used For Applications Including Medical, Laboratory, And More.

    Freestanding undercounter and countertop refrigerators are made of high quality materials for long lasting durability and dependability. Refrigerators provide optimal storage temperature environments, energy efficiency, and reliable performance for pharmacies, clinics, hospitals, and more. Digital LED microprocessor temperature controller provides ergonomic climate control for cost and energy efficiency. Audible and visual high and low alarms alert operator of temperature changes. Magnetic door gaskets, locks, and foam insulation ensure content stability and protection. Includes shelves, handle, and interior light. Styles are Compact and Under Counter. Doors are Glass and Solid. Shelf quantities are 1, 2, 3, and 4. Defrost options are Automatic, Cycle, and Fridge: Auto/Freezer: Manual. UL listed. Dimensions vary per model.

    Click for more
  • Glass Door Laboratory Refrigerators

    Glass Door Laboratory Refrigerators
    See all 19 items in product family
    Glass Door Laboratory Refrigerators Are Used For Applications Including Medical, Laboratory, And More.

    Glass door laboratory refrigerators are made of high quality materials for long lasting durability and dependability. Refrigerators provide optimal storage temperature environments, energy efficiency, and reliable performance for pharmacies, clinics, hospitals, and more. Microprocessor temperature controller provides ergonomic climate control for cost and energy efficiency. Digital temperature display allows convenient climate visibility for user ease. Audible and visual high and low alarms alert operator of temperature changes. Magnetic door gaskets, locks, and foam insulation ensure content stability and protection. Swivel casters allow convenient unit mobility and maneuverability. Includes adjustable shelves, door handle, and interior light. Door quantities are 1, 2, and 3. Shelf quantities are 3, 4, 6, 8, 9, and 12. Door styles are Sliding Door and Swing Door. Defrost options are Automatic and Cycle. Voltages are 115, 208/230, and 230. UL listed. Dimensions vary per model.

    Click for more
  • Flammable Storage Refrigerators

    Flammable Storage Refrigerators
    See all 5 items in product family
    Flammable Storage Refrigerators Are Used For Applications Including Medical, Laboratory, And More.

    Flammable storage refrigerators are made of high quality materials for long lasting durability and dependability. Refrigerators provide optimal storage temperature environments, energy efficiency, and reliable performance for pharmacies, clinics, hospitals, and more. Digital LED microprocessor temperature controller provides ergonomic climate control for cost and energy efficiency. Audible and visual high and low alarms alert operator of temperature changes. Magnetic door gaskets, locks, and foam insulation ensure content stability and protection. Includes shelves, handle, and interior light. Features adjustable operating temperature ranges. Styles are Full-Sized and Under Counter. Shelf quantities are 3, 4, and 5. Defrost options are Cycle and Manual. Voltage is 115. UL listed. Dimensions vary per model.

    Click for more
  • Hazardous Location Refrigerators

    Hazardous Location Refrigerators
    See all 5 items in product family
    Hazardous Location Refrigerators Are Used For Applications Including Medical, Laboratory, And More.

    Hazardous location refrigerators are made of high quality materials for long lasting durability and dependability. Refrigerators provide optimal storage temperature environments, energy efficiency, and reliable performance for pharmacies, clinics, hospitals, and more. Vapor-proof enclosed thermostat and compressor components and hardwired electrical connections prevent sparking and accidental disconnection for safety. Magnetic door gaskets, locks, and foam insulation ensure content stability and protection. Powder coat finish provides corrosion resistance. Includes shelves, handle, and manual defrost. Styles are Full-Sized and Under Counter. Shelf quantities are 3, 4, and 5. Defrost options are Cycle and Manual. Voltage is 115. UL listed. Dimensions vary per model.

    Click for more
  • Solid Door Laboratory Refrigerators

    Solid Door Laboratory Refrigerators
    See all 1 items in product family
    Solid Door Laboratory Refrigerators Are Used For Applications Including Medical, Laboratory, And More.

    Solid door laboratory refrigerators are made of high quality materials for long lasting durability and dependability. Refrigerators provide optimal storage temperature environments, energy efficiency, and reliable performance for pharmacies, clinics, hospitals, and more. Digital LED microprocessor temperature controller provides ergonomic climate control for cost and energy efficiency. Audible and visual high and low alarms alert operator of temperature changes. Self-closing door, locks, and foam insulation ensure content stability and protection. Includes shelves, handle, and interior light. Optional caster models allow convenient unit mobility and maneuverability. Door quantities are 1, 2, and 3. Shelf quantities range from 3 to 12. Defrost options are Automatic, Cycle, and Manual. Voltages are 115, 208/230, and 230. UL listed. Dimensions vary per model.

    Click for more
  • Stainless Steel Laboratory Refrigerators

    Stainless Steel Laboratory Refrigerators
    See all 2 items in product family
    Stainless Steel Laboratory Refrigerators Are Used For Applications Including Medical, Laboratory, And More.

    Stainless steel laboratory refrigerators are made of high quality materials for long lasting durability and dependability. Refrigerators provide optimal storage temperature environments, energy efficiency, and reliable performance for pharmacies, clinics, hospitals, and more. Digital LED microprocessor temperature controller provides ergonomic climate control for cost and energy efficiency. Audible and visual high and low alarms alert operator of temperature changes. Magnetic door gaskets, locks, and foam insulation ensure content stability and protection. Casters allow convenient unit mobility and maneuverability. Includes shelves and handle. Features adjustable operating temperature ranges. Types are Glass and Solid. Styles are Sliding Door and Swing Door. Door quantities are 1, 2, and 3. Shelf quantities are 3, 4, 6, 8, and 12. Voltages are 115. UL listed. Dimensions vary per model.

    Click for more