Browse Medical Computer Workstations

(117 items)

Recently Viewed

Categories

  • Orbit Mobile Computer Workstations

    Orbit Mobile Computer Workstations
    See all 3 items in product family
    Orbit Mobile Computer Workstations
    These complete workstations create a mobile workstation for your laptop or desktop computer with either an LCD or CRT monitor. The super strong 5" x 5" steel center post moves easily on a stable caster base that measures 38"W x 34"D x 10"H. Base includes four 4" rubber casters, 2 locking. To hide all cables, the post includes cable management openings. CRT and LCD models include a CPU holder and work surface. LCD models include a VESA universal flat screen mount, and CRT models include a monitor float. Laptop models include a laptop tray with locking security bar.

    All steel surfaces include a rugged, attractive powder coat finish. The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring.

    Click for more
  • Non-Powered Medical Carts

    Non-Powered Medical Carts
    See all 22 items in product family
    Mobile Medical Carts Are Used For Use In Medical Offices, Hospitals And For Other Applications Requiring Mobile Computer Access.

    Mobile Computer Carts are solidly constructed for long lasting durability and dependability. Provide secure laptop and keyboard access with easily adjustable height. Choose from many varieties made of sturdy material that smoothly transport on castors. Includes steel post and base with plastic laminate work surface. Work surface is 1" thick and easily mounts at various heights. Durable 2" x 5" center post includes built-in cable management openings. Cart moves easily on 24"W x 24 1/2"D caster base. Base features a 19-1/2"W x 10"D shelf and 4" rubber casters (2 locking). 41"H overall. Black powder coat finish. Easy assembly. CPU shelf and keyboard sold separately.

    Click for more
Featured Items