Browse Laboratory Glassware & Plasticware

(466 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Saint Gobain Sanitary Fittings And Accessories

    Saint Gobain Sanitary Fittings And Accessories
    See all 47 items in product family
    Saint Gobain Sanitary Fittings And Accessories Provide Versatility With Sanitary Tank Products And Vessel Customizations.

    Saint Gobain Sanitary Fittings And Accessories are made of HDPE, platinum-cured silicone, polypropylene, PVDF, stainless steel and Viton® fluoroelastomer for long lasting durability. Variety of fitting types and accessories available to meet tank modification requirements, specific applications and placement locations. Types are Elbow Sweeps, End Caps, Installed Sanitary Ferrules, Round, Sanitary Gaskets, Sight Caps and True Union Clamps. Color finish is White. Available in a variety of sizes to meet tank specifications. Package quantity is 1.

    Click for more
  • Saint Gobain Sanitary Vessels

    Saint Gobain Sanitary Vessels
    See all 14 items in product family
    Saint Gobain Sanitary Vessels Are Used For A Wide Variety Of Demanding Laboratory Applications.

    Saint Gobain Sanitary Vessels are made of polypropylene or chemical resistant polyvinyldene fluoride for long lasting durability. Closed-Dome Bio Tanks for preparing media components and growing cultures. Meets FDA, Drug and Cosmetic Act, for use with food. Sanitary Conical-Bottom Vessels designed for use in bio-pharmaceutical market. Suitable for application where aseptic, sanitary and non-metallic fluid handling. Polyvinylidene fluoride resin material not autoclavable, provides excellent chemical resistance. Meets non-cytotoxic standards. Assembled. Types are Closed-Dome Bio Tanks and Sanitary Conical Process Vessels. Color is White. Available in a variety of diameters, heights and capacity liters to meet laboratory requirements. Package quantity is 1.

    Click for more
  • Saint Gobain Siphon Tubes

    Saint Gobain Siphon Tubes
    See all 5 items in product family
    Saint Gobain Siphon Tubes Are Designed For Use With Closed-Dome Bio Tanks And Sanitary Process Vessels.

    Saint Gobain Siphon Tubes are made of polypropylene for long lasting durability. Sanitary Process Vessel Siphon Tube used for product sampling, reagent introduction and drainage. Non-cytotoxic, autoclavable. Siphon Tube used on closed dome bio tanks. Materials are non-cytotoxic and provide easy fluid transfer. Fittings must be installed on tank to use this product. Both models meet USP Class VI approval. Types are Sanitary Process Vessel Siphon Tube and Siphon Tube. Available lengths are 35-1/4 in., 36-1/3 in., 38 in., 40-1/2 in. and 43-1/3 in.. Tube I.D. sizes are 3/4 in. and 5/8 in.. Capacities are 50 liters, 75 liters, 115 liters, 200 liters and 208 liters. Color is White. Package quantity is 1.

    Click for more
  • Saint Gobain Portable Tank Stand

    Saint Gobain Portable Tank Stand
    See all 7 items in product family
    Saint Gobain Portable Tank Stands Provide Mobility To Conical Tanks.

    Saint Gobain Portable Tank Stands are made of 304 stainless steel or powder coated stainless steel for long lasting durability. Removable, locking casters provide optimal mobility. Passivated design with rounded surfaces for easy cleaning. Convenient handgrip provides hand comfort and stability. Fits tank sizes measuring 30L, 50 L, 100 L and 200 L. Color finish is Stainless. Package quantity is 1.

    Click for more
  • Saint Gobain Sanitary Drain Options

    Saint Gobain Sanitary Drain Options
    See all 5 items in product family
    Saint Gobain Sanitary Drain Options Are Designed For Use With Sanitary Vessel Operations.

    Saint Gobain Sanitary Drain Options are made of polypropylene for long lasting durability. Ball valve provides 1/4-turn opening/closing, sanitary flanges and approximate 45-second flush time. Autoclavable when handle is removed. Manually activated conical drain valve offers complete drainage, complete mixing while eliminating ""dead leg"". Diaphragm valve offer perfluoroalkoxy (PFA) interior diaphragm, multi-position handle to precisely vary flow rate and approximate 6- second flush time. Not autoclavable. Types are Ball Valve, Conical Drain Valve and Diaphragm. Color finish is White. Sizes are 1-1/2 in./38 mm and 2 in./51 mm. Package quantity is 1.

    Click for more
Featured Items