Browse Laboratory Glassware & Plasticware

(465 items)

Narrow Your Results

Brand

Capacity

  • Less...
  • More...

Material

  • Less...
  • More...

Color

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Containers

    Containers
    See all 6 items in product family
    Containers Provide Secure Storage For Histology And Pathology Specimens.

    Containers are made of high density polyethylene/LDPE and PP to provide long lasting durability. Snap-on lid model holds fluids, powders and solids safely. Tub style containers are stackable for easy storage in use and when not in use. Available styles include Chemical Container, Square Container with Lid, and Storage Container with Snap-on Lid. Capacities range from 10cc - 8 Quart and 960 ml. Available in Clear or Translucent colors. Package quantities are 6, 50, 100 and 300. Dimensions vary per model.

    Click for more
  • Dispensing/Drop & Spray Bottles

    Dispensing/Drop & Spray Bottles
    See all 12 items in product family
    Dropper And Spray Pump Bottles Are Used For Securely Holding And Dispensing Chemicals, Solutions And Other Liquids.

    Dropper And Spray Pump Bottles are made for long lasting durability and dependability. Polystop™ Dropper Bottles are made of clear glass with chemical resistant polypropylene stoppers that remain securely in the neck of the bottle, providing a safe return space for the dropper. Dropper has a soft vinyl bulb. Disassembles for easy cleaning. Available in 30, 50 or 100 liter liquid capacities. Scienceware® Dispensing/Drop Bottles are made from low density polyethylene and have caps that easily snap on and off and maintain a tight seal with repeated use. Available in 15, 60, 185, 250 or 500 ml capacities. Spray Pump Bottles are made from low density polyethylene and have clear plunger style caps to help prevent evaporation and accidental leaks. Available in 250 or 500 ml capacities.

    Click for more
  • Bottle Carriers

    Bottle Carriers
    See all 7 items in product family
    Bottle Carriers Are Used For Safely Transporting Acids, Solvents And Other Potentially Volatile Liquids.

    Bottle Carriers are made from chemical resistant Polyethylene or Polypropylene materials for long lasting durability and dependability. Acid/Solvent Bottle Carriers are designed to hold single standard US reagent bottles. Wide ribs in sides and bottom support and cushion bottles. 2.5 liter and 1 gallon capacity carriers come with Cone style lid with opening in the top for insertion of tubing or Truncated style that permits pouring without removal of lid. B.O.D. Bottle Carrier holds eight standard 300 ml Biological Oxygen Demand bottles. Other 2 or 6 bottle carriers also available.

    Click for more
  • Plastic Jars

    Plastic Jars
    See all 12 items in product family
    Plastic Jars Are Used For Storing Small Quantities Of Liquid, Powder Or Solid Form Materials.

    Plastic Jars, Tubes And Vials are made from a variety of Polyethylene, Polypropylene, Polypropylene and Styrene/Polyethylene materials for long lasting durability and dependability. Various type and capacity containers with secure snap or screw-on closures are available for particular need or application. Include Chemical Containers, Centrifuge Tubes, Sample Vials, Screw Cap Jars or Vials and Scienceware® Pipette Jars. Capacities range from 5 to 180 cc's, 0.13 to 245 milliliters and 50,000 grams.

    Click for more
  • Narrow Mouth and Wide Mouth Bottles

    Narrow Mouth and Wide Mouth Bottles
    See all 44 items in product family
    Narrow And Wide Mouth Bottles Are Used For Storing, Shipping And Handling A Wide Variety Of Liquid, Powder Or Solid Form Materials.

    Narrow And Wide Mouth Bottles And Jars are made from lightweight Low or High Density Polyethylene, Polypropylene or Autoclavable Polypropylene materials for long lasting durability and dependability. Various types and capacities available for particular need or application. Types include Heavy-Duty Closure Wide Mouth Bottles, Polystormor™ Square Edge Wide Mouth Bottles, Precisionware® Wide or Narrow Mouth Bottles, Write-On™ Wide or Narrow Mouth Bottles, Mason Jars and more. Capacities range from 125 to 10,000 milliliters and 1/2 to 4 liters.

    Click for more
  • Plastic Bottles

    Plastic Bottles
    See all 10 items in product family
    Plastic Bottles Are Used For Applications Including Medical, Laboratory, Storage, And More.

    Plastic bottles are made of polyethylene and polypropylene for long lasting durability and dependability. Bottles allow convenient storage and dispersal of solutions, liquids, and more. Certain models feature top handle, front grip hold, and spigot for user convenience. Available styles include Book Bottle, Book Bottle w/ Spigot, Boston Round Bottle, Boston Round Bottle w/ Cap, Buttress Cap Bottles, Carafe Bottle, Cylinder Bottle, Cylinder Bottle w/ Cap, and more. Capacities range from 6 ml to 5 gal. Package quantities range from 1 to 900. Colors are Clear, Natural, and White. Dimensions vary per model.

    Click for more
  • Wash Bottles

    Wash Bottles
    See all 123 items in product family
    Wash Bottles Provide Clearly Labeled Messages And Offer A Safety Valve To Prevent Hazardous Spills.

    Wash Bottles are made of low-density polyethylene for superior resistance to chemicals and long lasting durability. Containers pre-labeled with chemical name and formula, NFPA four-color diamond logo, health hazards and suggested protective clothing and equipment messages. Liquids dispensed upright or inverted. Capacities are 60ml, 125ml, 250ml, 500ml and 1,000ml. Bottle color finish is Clear or Natural.. Cap color finishes are Assorted, Blue, Green, Natural, Orange, Red and Yellow. Package quantities are 2/Pack, 3/Pack, 4/Pack, 5/Pack, 6/Pack, 12/Pack and 24/Pack. 90-Day Limited Warranty.

    Click for more
Featured Items