Browse Wire Mesh Partitions & Fencing

(1,276 items)

Narrow Your Results

Construction

  • Less...
  • More...

Style

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Wire Fence Posts

    Wire Fence Posts
    See all 5 items in product family
    Wire Fence Posts Are Recommened Accessories For Fencing Needs.

    Wire Fence Posts are made of high density or reinforced polypropylene andheavy duty steel stake to provide long lasting durability. Molded clips hold electric fence wire and polytape (up to 2 in. wide). Large step-in flange and anti-rotation spike keeps stake from turning, providing user ease. Available types are Stirrup Post, Metal Tread In Post, Sentinel Tread In Post and Tread In Post. Available colors are Black, Red and White. Sold in package quantities of 10, 30 and 50.

    Click for more
  • Wire Fence Reels

    Wire Fence Reels
    See all 4 items in product family
    Wire Fence Reels Are Excellent For Secure Fence Attachment.

    Wire Fence Reels are made of high density polyethylene or galvanized steel to provide long lasting durability. Holds 500 m polywire or 200 m polytape (12 mm)with 1:1 gear ratio. Frame insulated from spool to provide sturdy construction. Can be used with a carry handle or on mounting post. Rugged steel locking system and innovative notch frame design provides easy and secure fence attachment. Available styles include Easyroll Reel, Econo Reel, Geared Reel and Mega Geared Reel. Styles accept product sizes from 656' -3280' Polywire, and 656' - 1312' Polytape. Colors are Blue/Black, Black/Red and Silver/Red. UV stabilized for long life.

    Click for more
  • Fence Connectors, Buckles & Clamps

    Fence Connectors, Buckles & Clamps
    See all 18 items in product family
    Fence Connectors, Buckles & Clamps Can Be Used For Any Large Types Of Hot Coat And Polyrope.

    Fence Connectors, Buckles & Clamps have an aluminum housing and are made with galvanized or stainless steel to provide long lasting durability. Available types are Buckle, Clamp, Connector and End Buckle. Available styles are Polyrope, Polyrope to energizer, Polyrope to Gate Handle, Polyrope to Polyrope, Polytape, Polytape to Energizer and Polytape to Polytape. Accepts product sizes ranging from 1/2" to 2 ".

    Click for more
  • Gates & Accessories

    Gates & Accessories
    See all 38 items in product family
    Gates & Accessories Are Recommended For Fencing Applications. Gates & Accessories provide ring gate ends, gate connectors, crimping tools, gate handles, two-way livestock gate latches and more. Heavy and medium duty gate handles are made for high voltage energizers. Variety of types and styles available.

    Click for more
  • Tensioners

    Tensioners
    See all 3 items in product family
    Tensioners Are Recommended For Use With High Tensile Steel Or Polyrope Fencing Applications. Tensioners are made of steel, nylon polymer and aluminum to provide long lasting durability. All aluminum tensioner with a white coating that can be used for high tensile steel or polyrope. Excellent for polyrope, polywire or any braided rope. Tensioners require a 1/2" drive ratchet or the Handle for Polyrope tensioners. Tensioners can be installed after fence construction. Available types include In-Line Tensioners, Polyrope Tensioners and Handle for Polyrope Tensioners. Styles are for 1" and 1/2" wire, polywire and tape. Available colors are Gold, Black, White, Green and Silver. Sold in package quantities of 1, 4, 5 and 10.

    Click for more
  • Electric Fencing Chargers

    Electric Fencing Chargers
    See all 38 items in product family
    Electric Fencing Chargers Are Recommended For Quick, Temporary Fences Or Small Remote Areas.

    Electric Fencing Chargers are used for portable fencing small properties up to 40 acres. Chargers clip directly onto fence or mounts on stand (sold separately) for convenience. Powers up to 10 miles or 40 acres of single strand fence wire. Low impedance energizer delivers power to the end of the fence even under heavy load e.g. foliage or undergrowth for optimum performance. LED indicator pulses when energizer is working. Robust covered knob design and easy installation provide ease of use. Types inlcude 110V and 220V Energizers w/ and w/o remote, Battery, Battery Energizer, Battery w/Stand, Dual Powered Energizer (w/ and w/o remote) and Solar Powered Energizer. Energizer distance range from 0.5 miles - 300 miles/4000 acres. Power type and output energy joule varies. 4D Batteries, 6, 9, or12V batteries not included.

    Click for more
  • Electric Fence Insulators

    Electric Fence Insulators
    See all 62 items in product family
    Electric Fence Insulators Are Designed To Withstand Maximum Load Of Polytape Fencing.

    Electric Fence Insulators are made of high density polyethylene, metal or porcelain to provide long lasting durability. Used with wooden corner posts for maximum loads to provide maintenance free connection. One corner or dead-end insulator for all polytapes up to 2". Insulators can be used to adjust tension in line or to end a line at corner or gate end. Types include Extension Insulator, Chain Link Extension Insulator, Corner/End Insulator, Pipe Clamp Insulator, Round Post Insulator, T Post - Ring Insulator, Wood Posts w/Nail On Insulator and more. Screws/nails are not included. Attachment positions are Back, Front and Front or Back. Available colors are Black, Grey, White and Yellow/Silver. Variety of styles and post types available.

    Click for more
  • Grounding Wires For Electric Fence

    Grounding Wires For Electric Fence
    See all 4 items in product family
    Grounding Wires For Electric Fence Can Be Buried Between Grounding Rods.

    Grounding Wires For Electric Fences are made of 12.5 ga aluminized steel wire to provide long lasting durability. Available in 50' coils and is excellent for all grounding applications. Available types are Lead Out Wire and Complete Grounding Kit with 2-, 3- and 6 ft. grounding rods.

    Click for more
Featured Items