Browse Forklifts & Attachments

(651 items)

Narrow Your Results

Availability

Fork Width Inches

Fork Length Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Forklift Fork Extensions

    Forklift Fork Extensions
    See all 6 items in product family
    Forklift Fork Extensions Extend Fork Length 50% For Material Handling Applications.

    Forklift Fork Extensions are made with heavy duty steel and have a welded safety heel restraint to provide long lasting durability. Durable safety yellow or red powder coat finish offers high visibility. Fits fork widths are 4", 5" and 6". Fork lengths are 60", 72" and 96". Extension width is 1-1/8" greater than fork width. Sold in pairs. Custom orders available. Fork lift extensions affect truck capacity; refer to your lift truck manufacturer for a derated capacity. OSHA regulations state that the length of the fork extensions may not exceed fork length by more than 50%.

    Click for more
  • IRONguard Accu-Tilt Forklift Fork Tilt Level Indicator

    IRONguard Accu-Tilt Forklift Fork Tilt Level Indicator
    See all 1 items in product family
    Fork Level Indicator helps Reduce Damage and Increase Safety & Productivity.

    Improperly aligned forks can cause a lot of damage and this unique device helps eliminate the guesswork of whether the forks are at the correct angle when entering a pallet or skid. The Accu-Tilt shows the fork lift operator the level of the forks at all times, reducing the risk of the forks piercing products or damaging pallet racking. The unit also indicates the angle of the forks when traveling or parked, or any angle required for your specific operation. Fork tilt level indicator helps eliminate fork binding, compensates for ground level or tire wear, and helps decrease the training time for new fork lift operators. The Accu-Tilt can be mounted on the left or right side of the mast on any counterbalance forklift truck in less than 2 minutes without tools, and does not need any calibration or adjustments.
    Click for more
  • TVH Parts Class 2 & Class 3 Certified Forklift Replacement Forks

    TVH Parts Class 2 & Class 3 Certified Forklift Replacement Forks
    See all 18 items in product family
    Forklift Pallet Forks are constructed of heavy duty steel for long lasting durability. Forks available in Class 2 and Class 3 Certified models and come complete with a pin installation kit. Weight capacities range from 4500 to 9500 lbs. Color: Flat Black. 1 Year Limited Warranty. Sold individually.
    Click for more
  • Vestil Fork Extension Storage Rack

    Vestil Fork Extension Storage Rack
    See all 1 items in product family
    Install or Remove Fork Extensions without leaving the Forklift!

    This unique rack allows for easy fork extension installation or removal without exiting the seat of the forklift. Rack also offers a safe means of storing fork extensions when not in use.

    To remove the fork extensions, simply drives into the storage rack with the forks in the raised position, ensuring the tips of the forks are over the elevated bar. Lower the forks until the forks nest into the channel at the base of the rack, and back the forklift truck out of the heel restraints. Reverse the process to install the fork extensions onto the forklift.

    Rack is constructed of all-welded steel with a durable powder coat finish for long life. Assembles easily. Minimum fork extension length is 60"; fork extensions are not included.
    Click for more
  • Vestil Forklift Fork Leveler

    Vestil Forklift Fork Leveler
    See all 1 items in product family
    Aids the Driver in determining when the Forklift Forks are Level.

    The Fork Leveler is mounted in the eye-line of the forklift operator offering a clear and precise indication of the mast tilt angle. Leveler reduces pallet handling times by eliminating micro-adjustments of the tilt control when approaching a load, improving the performance of the driver. It also reduces potential pallet rack damage as well as damaged packaged pallet shipments. Fork Leveler attaches onto most lift trucks in less than 5 minutes using the universal hook-and-loop fasteners.
    Click for more
  • IRONguard Accu-Height Fork Height Level Indicators

    IRONguard Accu-Height Fork Height Level Indicators
    See all 1 items in product family
    Indicators allow the Forklift Operator to quickly know the Correct Height of the Forks at various Rack Levels.

    The higher the lift, the harder it is to judge the correct height of the forklift forks. By matching the indicator sticker with the corresponding color marker, the correct fork height is easily obtained to enter the pallet safely. The second marker indicates the safe lift height of the pallet to be removed or added to the rack.

    Three types of labels are included:
    The Mast Indicator attaches to the forklift mast.

    The Mast Marker attaches to inside the mast rail for when the pallet is in the "up" position.

    The Rack Level Indicators are installed on the rack to notify the operator of the correct level marker to use on the mast.
    Click for more
  • Caldwell Clamp-On Bucket Forks

    Caldwell Clamp-On Bucket Forks
    See all 3 items in product family
    Bucket Forks Quickly Convert Front Loaders Into A Fork Lift.

    Bucket forks utilize T-bar handle screws to easily attach to almost any front loader bucket truck. Simply place the lip of the bucket in the slot and tighten the bolts. Bucket forks detach quickly for easy storage. Made with heavy gauge steel for industrial use. Conforms to OSHA standards. Sold in pairs.

    Note: Bucket Blade must be less than ½” thick at the tip for proper attachment, and will not work on buckets with teeth.
    Click for more
  • Vestil Forged Steel Forklift Forks

    Vestil Forged Steel Forklift Forks
    See all 6 items in product family
    Change Your Current Fork Length Or Replace Old Forklift Forks With These Forged Steel Forks.

    Forklift Forks are made of forged steel with a black finish for strength that lasts. Forks are 4"”W each. Designed for Class II carriage mounting. Steel forks meet ITA standards. Sold in pairs.
    Click for more
  • Vestil Round Forklift Fork Extensions

    Vestil Round Forklift Fork Extensions
    See all 3 items in product family
    Round Fork Extensions Are Designed For Handling Unique-Shaped Products.

    These fork extensions easily attach to fork lifts to transport rolls and other shaped products. All steel forks include a welded loop to allow easy, tool-free installation to forks. Includes warning and operating stickers for safety. Highly visible yellow powder coat finish. Sold in pairs.

    NOTE: Extension width is 1/2" greater than fork width.

    NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any forklift truck attachments.

    NOTE: OSHA regulations state that the length of the fork extensions may not exceed fork length by more than 50%.
    Click for more
  • Relius Forklift Fork Extensions

    Relius Forklift Fork Extensions
    See all 1 items in product family
    Forklift Fork Extensions Retrofit Fork Trucks To Handle Large Or Long Loads In Industrial Material Handling Applications.

    Forklift Fork Extensions are all-welded steel construction for long lasting durability and structural support. Fork extensions slide onto truck forks for quick, easy on site installation. Sold in pairs. Contact your lift truck manufacturer to verify fork truck can be safely operated with fork extensions.
    Click for more