Browse Forklifts & Attachments

(650 items)

Narrow Your Results

Availability

Capacity Lbs.

Brand

Our Price

Go

Recently Viewed

Categories

  • Forklift Battery Transfer Platforms

    Forklift Battery Transfer Platforms
    See all 3 items in product family
    Forklift Battery Transfer Platforms Convert Existing 27"W x 48"L Pallet Truck into a cost-effective Forklift Battery Changer.

    Forklift Battery Transfer Platforms act as a battery cart to allow one person to load, unload and move forklift batteries. Allows for quick and easy battery maintenance. Adjustable heights easily align with the battery compartment of the forklift. Forklift battery changer platform features rollers, a hand-crank winch and a 6'L pull strap with safety latch hook to safely facilitate horizontal battery transfer. Locking safety tabs secure battery to deck. Made with all welded steel and powder coat finish to provide long lasting durability. Load capacity is 4000 lbs. Usable deck sizes are 40"L x 30"H and 40"L x 31-1/2"H. Other dimensions vary per model.

    Note: Pallet Truck is not included.
    Click for more
  • Vestil Forklift Battery Transfer Cart

    Vestil Forklift Battery Transfer Cart
    See all 1 items in product family
    Vestil Forklift Battery Transfer Cart allows One Person to easily Remove and Replace Forklift Batteries.

    Vestil Forklift Battery Transfer Cart is designed for use with a standard pallet truck with 27" x 48" forks. Battery rolls smoothly onto the deck of the Cart with (10) 2" diameter steel rollers. Locking tabs secure the battery to the deck during transport. All-welded steel construction features a durable powder coat finish. Cart rolls smoothly with 4" x 2" phenolic casters (2 swivel with brakes, 2 rigid).

    Note: A hand operated winch with 6' of cable and safety latch hook that attaches to the fork lift battery is sold separately to aid in the removal of the battery. Note: Pallet Truck is not included.
    Click for more