Browse Conveyors

(1,905 items)

Narrow Your Results

Capacity Lbs.

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Omni Metalcraft Power Belt Conveyors

    Omni Metalcraft Power Belt Conveyors
    See all 30 items in product family
    Omni Metalcraft Power Belt Conveyors Provide Versatile Material Handling For Factories, Warehouses, Packaging Facilities And Other Industrial Applications.

    Omni Metalcraft Power Belt Conveyors ship complete with included controls for long lasting use. Flat Belt Conveyors are made with a durable 3-1/2"D x 12-gauge galvanized steel slider bed and a black friction surface PVC belt for use in assembly, sorting and inspection. Power conveyors include permanent adjustable leg supports that adjust from 34" to 38" H for added convenience. Motorized conveyors feature standard 60 FPM non-reversing belt speed using a totally enclosed 1/2 HP, 115/230V, 60 Hz single phase motor. Electric motor conveyors include an 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. shafts, 2-1/2" dia. snub roller and 1.9" dia. return rollers, and pre-lubricated, self-aligning ball bearings. Reversible conveyors and replacement parts are available; call for information.

    Optional Variable Speed Motor (12-60 FPM) upgrade is available to allow greater flexibility.

    Optional Horsepower upgrade is available to increase Capacity (see chart below).

    Load Capacity Lbs. Uniformly Distributed Over Length
      Horsepower     12"W Belt     20" - 24"W Belt  
      1/2 (Standard) 250 160
      3/4 (Optional) 500 390
      1 (Optional) 740 640
      1-1/2 (Optional) 1230 1090
      2 (Optional) 1680 1580
    Click for more
  • Hytrol® Model TA Medium Duty Slider Bed Belt Conveyors

    Hytrol® Model TA Medium Duty Slider Bed Belt Conveyors
    See all 19 items in product family
    Hytrol® Model TA Medium Duty Slider Bed Belt Conveyors Are Used For Conveyor Operations In Warehouses, Shipping Facilities And Assembly Areas.

    Bed Belt Conveyors are made of galvanized powder coated steel for long lasting durability. Model TA Hytrol® belt conveyor has a black Ultimate 140 BBS belt, 1/2hp 115/230 single phase motor and 4" diameter drive/tail pulleys to provide optimal performance for material handling. Galvanized gravity roller. Includes Sealed worm gear C face speed reducer and Snub and Return idlers pre lubricated ball bearings. Capacities are 320 and 335 lbs. Dimensions vary per model.
    Click for more
  • Omni Metalcraft Power Belt Curve Conveyors

    Omni Metalcraft Power Belt Curve Conveyors
    See all 10 items in product family
    Power Turn Belt Curve Conveyors Transport Products Of Various Sizes And Shapes While Maintaining Proper Product Orientation.

    Durable black PVC belt is used in light duty package handling industries, as well as rough, abrasive environments. Power curve conveyors are made with 10 gauge rolled, welded, and painted steel frame and slider bed. Standard 60 (± 5) FPM non-reversing conveying speed (measured at centerline radius). Power curved turn conveyors include permanent leg supports with 34" to 38" surface height adjustments. Tapered and lagged drive and tail pulleys. Sealed and pre-lubricated mounted bearings. Totally enclosed 115/230V, 60Hz single phase motor with 10 ft. power cord and on/off switch for 115V use. Drive Motor is located at discharge (exit) end to pull product through curve.

    Optional Variable Speed Motor is available offering 12 to 60 (± 5) FPM.

    Other outside radii, belt widths and voltages are available; call for information.

    Right Hand (Clockwise) and Left Hand (Counter Clockwise) curves are available; specify curve suffix: (R) Right Hand or (L) Left Hand.
    Click for more
  • Hytrol® Model TL Heavy Duty Horizontal Slider Bed Belt Conveyors

    Hytrol® Model TL Heavy Duty Horizontal Slider Bed Belt Conveyors
    See all 3 items in product family
    Hytrol®Model TL Heavy Duty Horizontal Slider Bed Belt Conveyors Are Designed For Assembly Line Operations, Sorting, Packing, Inspection And Other Material Handling Applications.

    Hytrol®Model TL Heavy Duty Horizontal Slider Bed Belt Conveyors are made with a 12 gauge formed steel slider bed for long lasting durability. Features reversible direction with center drive to provide versatility. Sealed worm gear c-face speed reducer for added safety and protection. Black powder-coated nitrile belt for greater reliability. Quick set up for easy installation. Floor supports not included. 8" drive pulley diameter. 1 HP motor. Belt width dimensions range from 24-36 inches. Weight capacities are 450 or 530 pounds. Voltage is 230/460.
    Click for more