Browse Chains, Connectors, Hooks, Ropes & Straps

(419 items)

Narrow Your Results

Construction Family

Capacity Lbs. Range

Diameter Range

Length Range

Brand

Our Price

 
Go
  • Buccaneer Cable Pulling & Twisted Ropes

    Buccaneer Cable Pulling & Twisted Ropes
    See all 10 items in product family
    Buccaneer Cable Pulling & Twisted Ropes are used for Heavy Conduit Work.

    Buccaneer Cable Pulling & Twisted Ropes are made of nylon core with a polyester cover to provide long lasting durability and a strong, weather resistant and resilient rope. Stitch reinforced eye spliced on each end provides additional tenacity. Ropes available in 300' and 600' lengths. White rope with green tracer provides easy identification and inspection. Capacities are 165, 360, 580, 2500, 3750, 4500 and 6000 lbs. Number of strands ranges from 3-24. Other dimensions vary per model.
    Click for more
  • Elite Sales Aircraft Cables

    Elite Sales Aircraft Cables
    See all 12 items in product family
    Aircraft Cables are used for Aircraft Mechanical Operations, Arresting Systems, Zip Lines and other High Tensile Strength Applications.

    Aircraft Cables are made from high tensile strength Galvanized Steel or Vinyl Coated Galvanized Steel for long lasting durability and dependability. Meet Federal Specification RR-W-410D in accordance with MIL-W-83420D dimensional and strength requirements. 500 ft. length, 7x7 or 7x19 type cables are available in 1/16, 3/32, 1/8, 3/16, 1/4 and 5/16 inch diameters.
    Click for more
  • Novabraid® Braided Lines & Shock Cord

    Novabraid® Braided Lines & Shock Cord
    See all 5 items in product family
    Novabraid® Braided Lines and Shock Cord are used for Commercial and Industrial Material Handling Applications.

    Novabraid® Ropes are used in marine and industrial load handling applications including winch lines, tie downs, hand lines, tag lines, etc. where abrasion resistance, controlled elongation, and tensile strength are critical. Rope length is 250 ft. & 600 ft. Average breaking strengths are 287, 5000, 9300 and 12,535 lbs. Capacity lbs are 57.4, 1000, 1860 and 2507 lbs.Black, Camo or White. Diameters vary per style.

    Note: Capacity Lbs. is the rated design working load.
    Click for more
  • Forestry Pro™ Braided Polyester Tree Climbing & Rigging Lines

    Forestry Pro™ Braided Polyester Tree Climbing & Rigging Lines
    See all 3 items in product family
    Manufactured to please the most aggressive Traditional Climber.

    The Forestry Pro™ 12-strand polyester arborist tree climbing was originally manufactured exclusively for the Canadian Logging Industry. Line works as a tree climbing line or as a rigging line. A firm 100% premium polyester construction keeps the line round for high performance, offers excellent tensile strength as compared to a composite rope, and retains 100% strength when wet. 12-strand braid holds together when rigging without blocks or pulleys. Note: Special colors are available in 1,200 ft. or greater quantities.
    Click for more
Featured Items