Browse Sweeping

(1,111 items)

Recently Viewed

Categories

  • Global™ Industrial Push Sweeper

    Global™ Industrial Push Sweeper
    See all 1 items in product family
    Industrial Push Sweeper Picks Up Metal Shavings, Nails, Paper, Leaves, Soda Cans And More!

    This push sweeper can pick up small polystyrene and paper shred packing materials (not used for small dust particles). Durable polyethylene body with tubular steel fold up handle. 32" cleaning path provides a work rating of 17,000 sq. ft. per hour for maximum productivity. Lightweight and easy to maneuver. Height adjustment allows for efficient cleaning on various terrains. 4-Brush system offers efficient debris containment. 9 gallon capacity hopper empties easy. Rear mounted wheels climb stairs.

    Click for more
  • Powr-Flite® Industrial Push Sweeper

    Powr-Flite® Industrial Push Sweeper
    See all 1 items in product family
    Powr-Flite Industrial Push Sweeper Picks Up Dirt And Debris From Large Areas And Is Used For Maitaining Parking Lots, Garages, Patios, Warehouses Or Any Other Hard Floor Area.

    This floor sweeper has a durable polyethylene body with a tubular steel folding handle. It’s 32” cleaning path provides a work rating of 30 and is able to cover 17,000 sq. ft. per hour for maximum productivity. Sweeper has a 30 lb. light and easy to maneuver construction. Height adjustment allows for efficient cleaning on various surfaces. Quadra Brush System for efficient dirt and debris containment (not used for small dust particles). 9 gallon capacity (1.6 cubic ft.) hopper empties easy. Rear mounted wheels climb stairs.

    Click for more
  • Shop-Vac Industrial Push Sweeper

    Shop-Vac Industrial Push Sweeper
    See all 1 items in product family
    Shop Vac Commercial Push Sweeper Efficiently Picks Up Litter And Debris With A 27”W Cleaning Path.

    This sweeper has a 12” diameter side rotating brush that sweeps dirt and debris into the cleaning path so that it can be picked up by the 19”W center rotating brush with 10 rows of bristles for deep cleaning. An adjustable knob controls the center brush and the side brush adjusts with a control switch. This vacuum sweeper has an 8 gallon capacity hopper that easily empties and cleans with an easy grip handle. 10” diameter stair wheels and a 3” swivel caster provides stability. Warehouse sweeper has a sturdy structural plastic body with non-marring bumpers.

    Click for more
  • Shop-Vac Industrial Indoor Outdoor Sweeper

    Shop-Vac Industrial Indoor Outdoor Sweeper
    See all 1 items in product family
    Shop-Vac Sweeps Up Industrial Debris, Leaves, Lawn Clippings And More.

    The industrial sweeper has a 19” cleaning path, includes a double insulated 8 gallon filter/collection bag. Industrial vacuum is powered by a 1-1/4 HP motor, 120V, 60 Hz, 6 amp. Height adjustable handle provides a comfortable work height. 6” cord length. Extension cord sold separately. 1 year limited warranty.

    Click for more
  • Manual Brush Sweeper

    Manual Brush Sweeper
    See all 1 items in product family
    Used For Indoor And Outdoor Applications Including Parking Lots, Gas Stations, Theaters, Warehouses, Schools And More.

    Provides faster and more efficient cleaning than conventional push brooms. Wheel rotation causes the brushes to rotate and pick up material when in use. Eliminates need for electric motor. Includes side broom to clean along curbs, wall and corners. Offers 27”W cleaning path. 10 gallon steel hopper for easy waste disposal. Handle removes for compact storage.

    Click for more
  • Powr-Flite® Battery Powered Sweeper

    Powr-Flite® Battery Powered Sweeper
    See all 1 items in product family
    Powr-Flite® Battery Powered Sweeper Is The Standard Choice For Cleaning Professionals!

    This battery powered sweeper is great for medium to large sweeping jobs including warehouses, parking lots and access ramps. 36”W cleaning path sweeps over 30,000 sq. ft. per hour. 12V battery offers a run time of up to 3 hours and quiet operation at 65dB. Battery charger included. Sweeper includes a large 2 cubic foot debris hopper. Easy-to-use sweeper features free-wheel drive that transfers power of the motor to both drive wheels simultaneously. Highly efficient quadra-brush system provides effective dust and debris containment. Main brooms and side brushes are adjustable for dust-free sweeping of different terrains. Battery bowered floor sweeper climbs ramps with a grade of 18°. 1 year parts and labor warranty; 5 Year Limited Warranty housing and hopper.

    Click for more
  • Rubbermaid® Mechanical Sweepers

    Rubbermaid® Mechanical Sweepers
    See all 3 items in product family
    Great For Hard Floors And Carpets!

    Easily cleans bare floors and low pile carpets. Made with galvanized steel, these manual sweepers feature ABS plastic components and soft rubber wheels for smooth operation. Offers low profile sweeping for easy access around and under furniture. Soft rubber wheels conform to surface. Brushless Sweeper & Dual Action Sweeper includes 2 debris canisters with one-touch emptying doors. 7-1/2”W cleaning path. Floor and Carpet One Brush Sweeper features 6-1/2”W cleaning path and 1 easy-open debris pan.

    Brushless Sweeper features non-marring rubber blades that sweep up dust, debris and spills. Used for foodservice applications. Tinted window allows clear viewing of dirt canister. Dual Action Sweeper picks up large debris and small crumbs.

    Click for more
  • Royal Commercial Sweepers

    Royal Commercial Sweepers
    See all 2 items in product family
    Royal Commercial Sweepers

    Used for all floor surfaces including low pile carpet, hardwood, tile, marble and linoleum. Easy glide wheels allow easy mobility. Metal handle folds flat with grip for compact storage. 10”W cleaning path for superior pick-up. Includes dirt cup for low maintenance. Single Rubber Blades are removable for easy cleaning. Provides quiet pick-up. Motorized Brush has 7.2V rechargeable motor with 40 minute run time.

    Click for more
Featured Items