Browse Medical & Maintenance Carts

(626 items)

Narrow Your Results



  • Less...
  • More...


Our Price


Recently Viewed


  • Mayo Instrument Stands

    Mayo Instrument Stands
    See all 12 items in product family
    Mayo Instrument Stands Are Used For Hospital Operating Rooms, Healthcare Facilities And For General Utility Applications.

    Mayo Instrument Stands are made of stainless steel and stainless steel finish for long lasting durability. Sizes vary. Available styles include Single Post Stand, Double Post Stand and Foot Operated Automatic Stand.

    Click for more
  • Step Stools

    Step Stools
    See all 13 items in product family
    Chrome-Plated or Stainless Steel Rigid Medical Step Stools are used in Patient Exam Rooms, Supply Closets and more.

    Medical step stools are made in chrome-plated, cast aluminum or stainless steel for lasting durability and strength. Stool surface is covered by a slip-resistant rubber mat. Black rubber tips on the bottom of each leg provide traction for added safety. Weight capacities range from 250 - 500 lbs. Step stools are available with or without handrail.

    Click for more
  • IV Pole Stands

    IV Pole Stands
    See all 25 items in product family
    IV Pole Stands Are Used For Hospitals, Doctor's Offices, Patient Care Facilities and More.

    IV Pole Stands are made of chrome or stainless steel for long lasting durability. Sizes vary. Styles include Twist Lock Stand, Twist Knob Stand, Automatic Thumb Control Stand and Foot Operated Stand.
    Click for more
  • Omnimed® Power Lifter® Medical IV Stands

    Omnimed® Power Lifter® Medical IV Stands
    See all 2 items in product family
    Omnimed® Power Lifter® Medical IV Stands Provide Healthcare Workers With Hazard-Free, Ergonomic Lifting Solutions During Surgical Procedures.

    Omnimed® Power Lifter® Medical Stands are constructed of an anodized aluminum pole with stainless steel hanger assembly for added stability and long lasting durability. Stand neutralizes bag weight to ease raising and lowering and prevent workplace hazards. Used for arthroscopic, cystoscopic, orthopedic, and TUR surgeries. Safe, air operated (pneumatic) system allows operation by one person and provides an internal, rechargeable 12V battery. Heavy 48 lb. base increases unit stability on 6 nonconductive casters. Plugged in unit will not operate while charging for OR safety. Styles are Power Lifter Irrigation Stand and Power Lifter II Irrigation Stand. Types are Single Column and Dual Column. Capacity is 40 lbs. (20,000 cc) /10 lbs. (5,000 cc) per Hook. Adjustable height is 67" to 108". Base diameter is 24". 1 Year Limited Warranty.
    Click for more