Browse Floor Care Machines & Vacuums

(1,403 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Size

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Global™ Low & High Speed Floor Pads

    Global™ Low & High Speed Floor Pads
    See all 18 items in product family
    Global™ Low & High Speed Floor Pads Are Used for Floor Scrubbing, Buffing, Polishing, Stripping and Burnishing.

    Floor pads are made from 100% post consumer and industrial recycled waste. Maintenance pads utilize water-based latex resins in binding process to eliminate hazardous resins. Made in the USA.
    Click for more
  • 3M™ Low and High Speed Floor Pads

    3M™ Low and High Speed Floor Pads
    See all 26 items in product family
    3M™ Low and High Speed Floor Pads 3M floor pads Give You Uniform Distribution of Mineral Abrasives for Superior Performance.

    3M™ Low and High Speed Floor Pads are individually separated and coated fibers to help produce consistent results. Low speed floor pads work best between 175-600 RPM using rotary or automatic floor machines. Pad types include Buffing, Burnishing, Cleaning, Eraser Burnishing, Polishing , Scrubbing, and Stripping. Pads are color coded.
    • Buffing: Cleans when damp; buffs when dry. Quickly cleans and removes scuff marks and enhances floor appearance. For light duty automatic floor scrubbers.
    • Burnisher: produces high gloss shine for soft finishes. Exceptional durability and life.
    • Eraser Burnishing: Removes black marks in fewer passes and retains excellent gloss and image clarity. Excellent durability. Minimal finish removal.
    • Cleaning: heavy-duty scrubbing prep prior to recoating. Removes dirt, spills and scuffs, leaving a clean surface. Can also be used for heavy-duty spray cleaning or foam scrubbing.
    • Polishing: for buffing very soft finishes or for polishing soft waxes on wood floors. Removes scuffs and black heel marks and enhances floor appearance.
    • Scrubbing: light scrubbing of floors with autoscrubber prior to burnishing. Excellent daily cleaning pad, minimal finish removal.
    • Stripping: Maintains consistent high performance throughout the life of the pad.

    Sizes range from 10" - 28" x 14". Sold in package quantities of 5.

    Click for more
  • Premiere Standard and High-Speed Floor Pads

    Premiere Standard and High-Speed Floor Pads
    See all 3 items in product family
    Premiere Standard and High-Speed Floor Pads are used for a Wide Variety of Floor Care Needs.

    Premiere Standard and High-Speed Floor Pads are used for floor polishing, scrubbing and burnishing applications. Various color pads allow color-coding for easy identification for your cleaning needs. Available pad types are Buffing, Burnishing, Polishing, Scrubbing, and Stripping.

    • White Polishing Pad is for light dry-polishing or light water spray for high gloss.
    • Aqua pad is for ultra high speed, high frequency on softer floors
    • Natural pad is a natural hair and synthetic fiber pad for finishes and traffic conditions.
    • Champagne pad is for low to moderate burnishing programs on harder floor finishes.
    • Red Buffing Pad is for spray buffing, cleaning and polishing.
    • Blue Scrubbing Pad removes soiled top layers of finish. Used for scrubbing or heavy duty spray cleaning. Green Scrubbing Pad is used for heavy duty scrubbing or light stripping.
    • Black pad is for heavy duty stripping

    Sizes range from 12" - 24".

    Click for more
  • Pullman-Holt Floor Machine Pads

    Pullman-Holt Floor Machine Pads
    See all 5 items in product family
    Pullman-Holt Floor Machine Pads Are Used For Use With Conventional Or High-Speed Floor Machines.

    Pullman-Holt Floor Machine Pads are constructed of an open web build to provide easy dirt pickup and for lasting durability. Designed for continuous contact with floor surface and may be used wet or dry. All pads may be used on both sides for equal effectiveness. Colors are Black, Blue, Gray, Green, Red and White.Types are Cleaning/Dry Scrubbing/Polishing/Finishing, Dry Buffing/Spray Buffing/Light Duty Scrubbing, Dry Polishing/with Fine Water Mist to Gloss, Heavy Duty Wet Scrubbing/Light Stripping, Heavy Duty Wet Stripping and Wet Scrubbing/Heavy Duty Spray Cleaning. Package quantities are 5 and 12. Specifications vary.

    Click for more
  • Carpet Bonnets

    Carpet Bonnets
    See all 21 items in product family
    Carpet Bonnets Are Used For Use With Floor Machines For Tough Cleaning Jobs.

    Carpet Bonnets are made of high quality materials for long lasting durability. Provides deep cleaning and aggressive scrubbing action to loosen and lift deeply embedded dirt. Used for a variety of carpet cleaning or floor buffing applications. Buffer, Cleaning, and Scrubbing pads offer a variety of Floor cleaning options in various Diameters, Colors, and Package Quantities.

    Click for more
  • Scotch-Brite™ Hard Floor Pads

    Scotch-Brite™ Hard Floor Pads
    See all 1 items in product family
    Scotch-Brite™ Hard Floor Pads

    Bring your floors to a brilliant sine with Scotch-Brite™ Hard Floor Pads. Diamond Floor Pads and Surface Preparation Pads are great for scrubbing floors, cleaning and polishing marble, terrazzo, slate, polished concrete flooring, wood, vinyl tile, sheet vinyl and more. Helps eliminate floor finish and reduce labor costs.

    Click for more
  • Rotary Brushes, Pad Drivers, & Clutch Plates

    Rotary Brushes, Pad Drivers, & Clutch Plates
    See all 54 items in product family
    Rotary Brushes, Pad Drivers, & Clutch Plates Are Used For Household, Commerical, Industrial Or Institutional Applications.

    Value Rotary Brushes and Trim Pads are made using high quality materials, are affordable and offer outstanding cleaning performance. Outlast floor pads 100 to 1. More efficient than floor pads and are better for the environment. Available in 11" - 20" diameter and includes wear indicator. Irregular bristle lengths for optimal cleaning on uneven surfaces. Types and sizes vary by model.

    Click for more
  • WerkMaster™ Scrubbing & Buffing Pads

    WerkMaster™ Scrubbing & Buffing Pads
    See all 17 items in product family
    WerkMaster™ Scrubbing And Buffing Pads Are Used For Use On Hardwood Floors And Other Substrates.

    Werkmaster™ Scrubbing And Buffing Pads are made of nylon for superior performance. Features a non-abrasive design providing a mirror gloss shine for enhanced reliability. Diameters vary per model. Diamond Burnishing Pads are impregnated with diamonds for superior shine. Grits vary per model.

    Click for more