Browse Floor Care Machines & Vacuums

(1,591 items)

Narrow Your Results

Bag Capacity

  • Less...
  • More...

Horsepower

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Kufo Seco Dust Collectors

    Kufo Seco Dust Collectors
    See all 25 items in product family
    Kufo Seco Dust Collectors Are Designed For Use In Industrial Production Lines.

    Dust collectors ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is used for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Quick install collection bags make emptying and re-attaching easy.

    Replacement Canister Filters are available for dust collectors.
    Click for more
  • Kufo Seco Wall Mount Dust Collector

    Kufo Seco Wall Mount Dust Collector
    See all 1 items in product family
    Kufo Seco Wall Mount Dust Collector Is Designed For Convenient Storage And Use In Industrial Production Lines.

    Wall mount dust collector uses its powerful motor to extract dust created by various machines. Ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is used for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Dust collector features 1HP, 110V motor which provides up to 650 CFM using a 10" diameter impeller. 2 Cubic Foot bag capacity. Bag measures 21" diameter x 22"D.

    Optional Accessories Package available which includes 2 floor nozzles, 36" extension tube, 4" blast gate, two spring clips for wall mount storage and 4" dia. x 10 ft. flex hose.
    Click for more
  • General International Portable Dust Collectors

    General International Portable Dust Collectors
    See all 1 items in product family
    General International Portable Dust Collectors Are Designed To Keep Your Shop And Machinery Clean.

    Portable dust collectors are designed for mobility and high performance. They can be used for the general cleanup of light commercial properties and/or vacuuming hard surfaces and carpets. Air cleaners collect, capture and control dust generated by hand held power tools, surface preparation equipment and manufacturing machinery. 2 year limited warranty.

    Click for more
Featured Items