Browse Bathroom Partitions

(2,632 items)

Narrow Your Results

Door Type

Color Finish

  • Less...
  • More...

Height Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments

    Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments
    See all 6 items in product family
    Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments Are Used For Adding Private Separation Of Bathroom Stalls.

    Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments are constructed of a three-ply core resin-impregnated 45 lb. density particle board coated in high-pressure decorative laminate for long lasting durability. Doors and panels are 7/8" thick and include 1-1/4" thick pilasters for added rigidity and support. Fittings are chrome-plated zamac die castings. Styles are Complete In-Corner Compartment and Complete In-Corner ADA Approved Compartment. Color finishes are Almond and Folkstone. Sizes are 36" W x 60" D, 76" W x 60" D and 60" W x 61-1/4" D. Non-Returnable.

    Click for more
  • Metpar Overhead Braced Plastic Laminate Bathroom Partition Components

    Metpar Overhead Braced Plastic Laminate Bathroom Partition Components
    See all 40 items in product family
    Overhead Braced Plastic Laminate Bathroom Partition Components Provide Sturdy And Private Separation Of Public Bathroom Stalls.

    Overhead Braced Plastic Laminate Bathroom Partition Components are made with a three-ply core resin-impregnated 45 lb. density particle board coated in high-pressure decorative laminate. Doors and panels are 7/8" thick for rigidity and privacy. Fittings are chrome-plated zamac die castings. Partition Panels are available in 3 sizes. ADA Partition Panels ensure ADA compliance. Inward Swing Partition Doors and Outward Swing Partition Doors are available in a variety of sizes. Pilasters With Shoes range in width from 3" up to 24". Aluminum Head Rails, Headrail Return Kits, Bracket Kits and Hardware Kits are sold separately.

    Click for more
  • Metpar Plastic Laminate Wall Mounted Urinal Screens

    Metpar Plastic Laminate Wall Mounted Urinal Screens
    See all 6 items in product family
    Plastic Laminate Wall Mounted Urinal Screens Provide Sturdy And Private Separation Of Public Urinals.

    Plastic Laminate Wall Mounted Urinal Screens are made with a three-ply core resin-impregnated 45 lb. density particle board coated in high-pressure decorative laminate. Urinal Screens are available in 3 sizes. Includes chrome plated zamac mounting brackets for wall mount installation. Non-Returnable.

    Click for more
  • ASI Global Partitions Plastic Laminate Bathroom Partition Components

    ASI Global Partitions Plastic Laminate Bathroom Partition Components
    See all 285 items in product family
    ASI Global Partitions Plastic Laminate Bathroom Partition Components Are Used For Schools, Offices, Public Buildings And More.

    Plastic Laminate Bathroom Partition Doors are available with an Inward Swing,Outward Swing or as a Partition Panel, Pilaster w/ Shoe Available in several dimensions and colors.

    Click for more