Browse Service Tools, Parts and Accessories

(762 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Mastercool® Thermometers

    Mastercool® Thermometers
    See all 3 items in product family
    Mastercool® Thermometers Offer Accurate Infrared And Contact Temperature Measurement In A Compact And Easy To Use Size.

    Mastercool® Thermometers provide laser targeting accuracy, enhanced backlit LCD Display and an expanded temperature range for long lasting use and durability. Service tools include programmable HI/LO alarms, and lock mode to capture temperature readings. The built-in K type jack offers optional contact functions. Illuminates working area with built-in LED light. Lock mode for hands free scanning available on some models. Models with contact probe locks safely into the side of the unit. Models include 2 AAA batteries and plastic molded carrying case. Available temperature range is between -58 and 1832°F (-50 and 1000°C). Field of view ratios are 1 to 1, 12 to 1, 30 to 1, and 50 to 1. Accuracy is ±2°C (4°F) or ±2% of reading. Includes 1-Year Limited Warranty.

    Click for more
  • Supco® Pocket Thermometers

    Supco® Pocket Thermometers
    See all 2 items in product family
    Supco® Pocket Thermometers Are Used For Use In Refrigerators, Freezers & More.

    Check the temperature and operating of your equipment with these pocket thermometers. Digital Thermometer can be used in food processing, food preparation, heating and ventilation applications. Offers a temperature range of -40 to 482°F. Includes a protective sheath, pocket clip and battery. Drop resistant and waterproof. Dial Thermometer has a 1" dial with 5" stem. Offers a -40 to 160°F temperature range.

    Click for more
  • Cooper-Atkins® Thermometers and Testing Kits

    Cooper-Atkins® Thermometers and Testing Kits
    See all 5 items in product family
    Cooper-Atkins® Thermometers And Testing Kits Are Specially Designed For Accuracy And Reliability.

    Cooper-Atkins® Thermometers And Testing Kits have sturdy constructions for long lasting durability. Used for food service/HVAC/R applications. Choose from Humidity Probes, Infrared Guns, Pressure Probes, Thermocouple Temperature Instruments, Anemometer/Air Flow Probes, General Purpose Kits, Superheat/Sub-Cooling Kits, Air Conditioning Kits, Data Logging Kits and MFM300 Deluxe Kits. Available with high impact plastic, ABS, Stainless Steel and Plastic constructions. Warranties vary per model.

    Click for more
Featured Items