Browse Air Filters

(4,458 items)

Narrow Your Results

Merv

  • Less...
  • More...

Nominal Width Inches

  • Less...
  • More...

Nominal Depth Inches

  • Less...
  • More...

Nominal Height Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Filtration Manufacturing Pleated Air Filters

    Filtration Manufacturing Pleated Air Filters
    See all 169 items in product family
    Filtration Manufacturing Pleated Air Filters Are Designed For Use With Most HVAC Fan And Filtration Systems.

    Filtration Manufacturing Pleated Air Filters are made with electrostatically charged synthetic media that is bonded to a rust inhibitor coated with expanded metal for increased reliability. Features a 24 point beverage board frame coated with adhesive to encapsulate pleated media pack, prevent air bypass and provide strength and support. Synthetic media is designed to inhibit microbial growth for added safety. Package quantity is 6 or 12. Dimensions vary per model.

    Click for more
  • Filtration Manufacturing Charcoal Pleated Filters

    Filtration Manufacturing Charcoal Pleated Filters
    See all 41 items in product family
    Filtration Manufacturing Charcoal Pleated Filters Are Designed For The Removal Of Fumes, Odors and Pollutants.

    Filtration Manufacturing Charcoal Pleated Filters are made with a moisture-resistant double-walled beverage board for long lasting durability. Features a pleated media design to increase the amount of carbon available in panel for optimal filtering capability. Includes a fine carbon powder that is bonded to a lofted polyester media for increased reliability. Media is bonded to 30 gauge galvanized steel for extra strength and support. Filter creates millions of square feet of adsorption surface area to trap noxious gases for added safety. Odor Sanitizer filters fit into existing filter housings so fume and odor control is available without costly retro-fitting or expensive housings and fans for ease of use.

    Click for more
  • Filtration Manufacturing Mesh Filters

    Filtration Manufacturing Mesh Filters
    See all 35 items in product family
    Filtration Manufacturing Mesh Filters Are Used For Use In Most HVAC/R Fans And Air Filtration Systems.

    Filtration Manufacturing Mesh Filters are made of galvanized steel, stainless steel or high grade aluminum for long lasting durability. Features strategically designed layers of expanded metal media for optimal filtering capability. Suitable for most types of environments. Package quantity is 1 or 2. Dimensions vary per model.

    Click for more
  • Filtration Manufacturing Bag Filters

    Filtration Manufacturing Bag Filters
    See all 200 items in product family
    Filtration Manufacturing Bag Filters Are Designed For Use In Various Commercial And Industrial Ventilation Systems.

    Filtration Manufacturing Bag Filters are made of galvanized steel and electrostatically-charged lofted mibrofiber polypropylene for long lasting durability. Features non-carcinogenic synthetic media to resistant microbial growth for added safety. Provides high efficiency and high dust holding capacity for increased reliability. Available in Ashrae 52.1 ratings 45%, 65%, 85% and 95%. Dimensions vary per model.

    Click for more
  • Filtration Manufacturing Polyester Media Pads & Rolls

    Filtration Manufacturing Polyester Media Pads & Rolls
    See all 72 items in product family
    Filtration Manufacturing Compact Media Pads And Rolls Are Designed For Use In Most HVAC And Paint Filtration Systems.

    Filtration Manufacturing Compact Media Pads And Rolls are made of polyester media for optimal filtration capability. Available in 1/2 inch, 1 inch and 2 inch thicknesses. Rolls can be custom slit in any widths for increased versatility. Can be cut into pads for holding frames or other filter applications for ease of use. Colors are Blue/White, Green/White or Orange/White. Dimensions and package quantities vary per model.

    Click for more
  • Filtration Manufacturing Ring Panels And Link Filters

    Filtration Manufacturing Ring Panels And Link Filters
    See all 92 items in product family
    Filtration Manufacturing Ring Panels and Link Filters Are Designed For Use In Paint Booths And HVAC Dust Capture Applications.

    Filtration Manufacturing Ring Panels And Link Filters are made with two layers of 100% synthetic polyester media for optimal filtration capability. Features support wire and radial center bonds that supports media and prevents dust migration for increased reliability. Thermally sealed for added safety. One inch overlap of media around support wire ensures a positive seal and no dust bypass. Multiple fiber deniers ranging from coarse to fine provide maximum dust loading and efficiency. Dimensions and package quantities vary per model.

    Click for more