Browse Air Filters

(5,621 items)

Narrow Your Results

Type

  • Less...
  • More...

Merv

  • Less...
  • More...

Nominal Width Inches

Nominal Depth Inches

Nominal Height Inches

Our Price

 
Go

Recently Viewed

Categories

  • Koch Filter™ Multi-Pleat Green MERV 13 Pleated Panel Filters

    Koch Filter™ Multi-Pleat Green MERV 13 Pleated Panel Filters
    See all 19 items in product family
    Koch Filter™ Multi-Pleat™ Green MERV 13 Pleated Panel Filters Are Used For Hospitals, Laboratories, Pharaceutical Plants, Commercial Office Buildings And Any System Where A Higher Degree Of Clean Air Is Required.

    Koch Filter™ Multi-Pleat Green MERV 13 Pleated Panel Filters are made of a specialized blend of electrostatically-charged synthetic fibers for reduced pressure drop and higher efficiencies compared to other media. Moisture-resistant double-walled frame. Pleats are bonded to frame for consistant media utilization. Available in 1, 2 and 4 inch depths, 10, 12, 14, 15, 18, 18, 20 and 24 inch widths and 20, 24 and 25 inch heights.

    Click for more
  • Koch Filter™ Air Cleaner Replacement Filters

    Koch Filter™ Air Cleaner Replacement Filters
    See all 10 items in product family
    Koch Filter™ Air Cleaner Replacement Filters Are Used For Use In Residential Or Commercial Air Filtration Systems.

    Koch Filter™ Air Cleaner Replacement Filters are made for lasting durability and reliability. Effective in high humidity. Provides maximum dust holding capacity. Gasketing prevents dust from bypassing the filter. Sturdy rust resistant frame. Replacements for Trion Airbear, Honeywell F-Series and Aprilaire Space Guard media. MERV 8 and 10 rated filters are available in 3, 4, 5 or 6 inch depths, 16 and 20 inch widths and 20 and 25 inch heights.

    Click for more
  • Koch Filter™ Extended Surface Pleated Panel Filters MERV 11

    Koch Filter™ Extended Surface Pleated Panel Filters MERV 11
    See all 60 items in product family
    Koch Filter™ Multi-Pleat XL11™ Extended Surface Pleated Panel Filters Are Used For Hospitals, Laboratories, Pharaceutical Plants, Commercial Office Buildings And Any System Where A Higher Degree Of Clean Air Is Required.

    Koch Filter™ Multi-Pleat XL11™ Extended Surface Pleated Panel Filters are made with a dual-layered 100% synthetic media specifically for use in extended surface air filters. Low pressure drop. Superior efficiency. High dust holding capacity. Moisture-resistant double-walled frame. Pleats are bonded to frame for consistant media utilization. MERV 11 rated filters are available in 1, 2 and 4 inch depths, 10, 12, 14, 15, 18, 18, 20 and 24 inch widths and 20, 24 and 25 inch heights.

    Click for more
  • Koch Filter™ Extended Surface Pleated Panel Filters MERV 8

    Koch Filter™ Extended Surface Pleated Panel Filters MERV 8
    See all 114 items in product family
    Koch Filter™ Multi-Pleat XL8™ Extended Surface Pleated Panel Filters Are Used For Hospitals, Laboratories, Pharaceutical Plants, Commercial Office Buildings And Any System Where A Higher Degree Of Indoor Air Quality Is Desired.

    Koch Filter™ Multi-Pleat XL8™ Extended Surface Pleated Panel Filters are made with a blend of highly specialized fibers specifically for use in extended surface air filters. Low resistance air flow. Sturdy double wall frame design. Moisture resistant beverage board frame. High dust holding capacity. Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency. Standard and High Capacity models are available in 1, 2, 4 and 6 inch depths, and various 10 to 25 inch widths and 10 to 30 inch heights.

    Click for more
  • Koch Filter™ HEPA Filters

    Koch Filter™ HEPA Filters
    See all 66 items in product family
    Koch Filter™ HEPA Filters Are Used For Use In Hopitals, Laboratories And Other Super Clean Environments.

    Koch Filter™HEPA Filters are solidly constructed for long lasting durability and reliability. MERV 14 and 15 rated filters will stop particles as small as 0.3 microns in size. Made of Utrafine Glass Fiber Paper and sturdy Particle Board or Galvanized Steel cell sides. Are furnished with one gasket. Available in 5/8, 5-7/8 and 11-1/2 inch depths and various heights and widths. 99.97% and 99.99% HEPA rating.

    Click for more
  • Koch Filter™ Dust Collector Cartridges

    Koch Filter™ Dust Collector Cartridges
    See all 40 items in product family
    Koch Filter™ Dust Collector Cartridges Provide High Efficiency Filtering For Pulse Jet Dust Collectors.

    Koch Filter™ Dust Collector Cartridges are constructed of lightweight, high flow spun bond polyester or blended cellulose and synthetic fiber paper for long lasting durability. This proprietary media combines high capacity and strength with moisture resistance for optimal efficiency. The cartridges also have cake release characteristics. Applications include battery recycling, dry chemical processing, laser cutting, metal grinding, mining, welding, grain dust, paper dust, textiles, tobacco manufacturing, woodworking and more. MERV ratings are 11 and 12. Dimensions vary. Color finish is White.

    Click for more
  • Koch Filter™ KDF 600 Diffusion Media

    Koch Filter™ KDF 600 Diffusion Media
    See all 11 items in product family
    Koch™ KDF 600 Ceiling Diffusion Media Is Used For Downdraft Type Spray Booths.

    Koch™ KDF 600 Ceiling Diffusion Media is constructed of a progressive density, polyester fiber matrix with an adhesive coating for long lasting durability. The filters are designed for applications that require superior fractional efficiency and controlled laminar airflow for blemish-free finishes. MERV rating is 11: This diffusion media provides a first pass capability and reduces rejects with an initial efficiency of 99.9% at 5 microns and 100% at 10 microns. Measures 780" L x 3/4" H. Various widths are available. Color is White.

    Click for more
  • Koch Filter™ Multi Pleat High Temperature Oven Filter

    Koch Filter™ Multi Pleat High Temperature Oven Filter
    See all 26 items in product family
    Koch™ Multi-Pleat High Temperature Oven Filters Are Used For Environments Of Up To 500°F (260°C).

    Koch™ High Temperature Oven Filters are constructed of an extended surface glass microfiber for long lasting durability. The microfiber filter is bonded to the entire interior surface of the aluminized steel frame to eliminate air bypass. The radial design of the pleats allows for maximum usage. Applications include aerospace, automotive manufacturing and the automotive aftermarket in the use of paint spray booths, baking systems, drying ovens or any system where elevated operating temperatures require specialized air filtration. Provides atmospheric efficiencies of 35% to 40% based on ASHRAE Test Standards 52.1-1999 and 52.2-2007. MERV ratings include 8, 11 and 14. Measurements vary. Color is Yellow.

    Click for more
  • Koch Filter™ Panels

    Koch Filter™ Panels
    See all 5 items in product family
    Koch Filter™ Panels Are Designed To Accommodate Higher Dust Holding Capacities.

    Koch Filter™ Panels are constructed of microfiber glass paper blended with nano-fibers for long lasting durability. The panels are treated with a water repellent binder to ensure optimum efficiency. The dual density of the panels results in higher dust holding capacity and extended filter life. Applications include gas turbines, diffusion filters for the automotive industry, hospitals, universities, industrial plants, pharmaceutical facilities, sports arenas, high humidity/high moisture areas and more. Measures 24"H. x 2-3/4"W. Available lengths are 17-7/8" and 24".

    "
    Click for more
  • Koch Filter™ Spraystop High Capacity High Efficiency Overspray Collector

    Koch Filter™ Spraystop High Capacity High Efficiency Overspray Collector
    See all 3 items in product family
    Koch™ SprayStop Universal Cube HE™ Provides High Efficiency, High Capacity Overspray Collection.

    Koch® SprayStop Universal Cubes HE™ are constructed of 4-ply multi-denier, progressively layered synthetic fibers designed to maximize filter life and durability. SprayStop Universal Cube HE™ is designed to reduce particulate emissions in both liquid and powder paint booths. The cube design makes changing filters easy and promotes a cleaner paint booth. Exceeds the new NESHAP regulations set forth by ""40 CFR 63." MERV rating is 9. Measures 20" L. x 15" H. Available widths are 20", 24" and 25". Color is White.

    "
    Click for more
  • Koch Filter™ KR-1 Diffusion Panel

    Koch Filter™ KR-1 Diffusion Panel
    See all 3 items in product family
    Koch™ KR-1⁚ Diffusion Air Filter Panels Provide Protection Against Airborne Migration Of Dirt Particles In Surface Finishing Operations.

    Koch™ KR-1™ Diffusion Air Filter Panels are made of a progressive density polyester fiber matrix for optimum durability. The panels also come with an external wire support grid. Usedly suited for preventing the migration of dust particles that can damage a quality finish in cross-draft and down-draft spray paint booths. Merv rating is 11: The panels provide a first pass capability and reduce rejects with an initial efficiency of 99.9% at 5 microns and 100% at 10 microns. Measures 20" L. x 2" H. Available widths are 20", 24" and 25". Color is White.

    Click for more
  • Koch Filter™ SprayStop NESHAP 3 Stage System

    Koch Filter™ SprayStop NESHAP 3 Stage System
    See all 33 items in product family
    Koch Filter™ Paint Booth Overspray Filters And Collectors Are Used For Automotive Manufacturing And Aftermarket, Furniture Manufacturing, Appliance Manufacturing, Aerospace Industries, Contract Coaters And Other Commercial And Industrial Applications.

    Koch Filter™ Paint Booth Overspray Filters And Collectors are made for long lasting durability and dependability. Various types available to provide filtering and protection from commercial and industrial paint overspray. Allow for changing pipeline direction by 45 degrees.MaxiGrid Polyester Panel Air Filter is an economical, 3-ply, UL Class 1 panel filter with self sealing design and durable steel internal support wire. Individual panels or link panels for front access holding frames or side-access housings. Used for high moisture application. SprayStop High and Super High Capacity Paint Booth Overspray Collectors are designed for applications where longer filter service life, stack protection and emissions control are desired. E-Pak 3 or 5 Pocket Paint Booth Exhaust Final Filters are designed for applications where the removal of overspray particulate, especially chromates, must adhere to NESHAP* Test Method 319 for Aerospace painting and de-painting operations. Collectors are available by panel or roll. Dimensions vary. MERV ratings available are 7, 11 and 15. Colors are White and Green.

    Click for more
  • Koch Filter™ Minipleat Filter

    Koch Filter™ Minipleat Filter
    See all 83 items in product family
    Koch Filter™ Minipleat Filters Provide More Filter Paper In Standard Frame Sizes For Extended Filter Life And Energy Savings.

    Koch Filter™ Minipleat Filters are made with MERV 11, 12, 13, 14 and 15 rated filters and Microfiberglass or Synthetic media for long lasting reliability. Minipleat design offers higher air flow rates and dust holding capacity than deep-pleat corrugated separators. DuroMax 2V and 4V filters have durable plastic frames designed for 12" depths in HVAC units. MicroMax units include galvanized metal framing designed for compact, 4" depths. Dimensions vary per model.

    Click for more
  • Koch Filter™ AR Holding Frames

    Koch Filter™ AR Holding Frames
    See all 14 items in product family
    Koch Filter™ AR Holding Frames Are Used For Simple And Cost-Effective Construction Banks.

    Koch Filter™ AR Holding Frames are made of 16 or 24 gauge galvanized steel for long lasting durability and dependability. Used design for straight filter bank assembly. Sturdy polyurethane gaskets protect from air-bypass. Pre-punched holes on sides of frame make filter bank construction easy and trouble free. Available in 2, 4 or 6 inch depths, 12, 16, 20 and 24 inch widths and 20, 24 and 25 inch heights.

    Click for more
  • Koch Filter™ Permanent Metal Washable Filters

    Koch Filter™ Permanent Metal Washable Filters
    See all 28 items in product family
    Koch Filter™ Permanent Metal Washable Filters Are Used For Residential Or Commercial Applications.

    Koch Filter™ Permanent Metal Washable Filters are made of crimped wire and expanded metal cloth enclosed with durable Steel or Aluminum frames for long lasting reliability. Completely washable with hose or soapy water. MERV 7 rated filters are available in 1, 2 or 4 inch depths, 16, 20 and 24 inch widths and 20, 24 and 25 inch heights.

    Click for more
  • Koch Filter™ Multi-Cell Rigid Air Filters

    Koch Filter™ Multi-Cell Rigid Air Filters
    See all 207 items in product family
    Koch Filter™ Multi-Cell™ Rigid Air Filters Are Used For Hospitals, Manufacturing Plants, Automotive Plants, Office Buildings, Universities, Pharmaceutical Laboratories And Other Commercial And Industrial Applications With Variable Air Volume.

    Koch Filter™ Multi-Cell Rigid Air Filters are made of glass fiber media enclosed with durable Particle Board or Galvanized Steel frames for long lasting reliability. Feature corrogated aluminum separators and secure media-to-frame sealant. Designed for systems with variable-air-volume applications where changes in airflow might render a non-rigid filter ineffective. Offered in multiple frame and header options. MERV 11, 13 and 14 7 rated filters are available in 6 or 12 inch depths, 12, 20, 24, 25 and 30 inch widths and 12, 16, 18, 24 and 30 inch heights.

    Click for more
  • Koch Filter™ Multi-Flo Rigid Air Filters

    Koch Filter™ Multi-Flo Rigid Air Filters
    See all 47 items in product family
    Koch Filter™ Multi-Flo™ Rigid Air Filters Are Used For Hospitals, Manufacturing Plants, Automotive Plants, Office Buildings, Universities, Pharmaceutical Laboratories And Other Commercial And Industrial Applications With Variable Air Volume.

    Koch Filter™ Multi-Flo Rigid Air Filters are made of High Performance Synthetic or Mircrofiberglass media enclosed with rigid Galvanized Steel frames for long lasting reliability. Feature durable plastic internal supports and secure media-to-frame sealant. Designed for systems with variable-air-volume applications where changes in airflow might render a non-rigid filter ineffective. Reduces energy cost. MERV 11, 13 and 14 7 rated filters are available in 6 or 12 inch depths, 20 and 24 inch widths and 12, 20 and 24 inch heights.

    Click for more
  • Koch Filter™ Multi-Sak Extended Surface Bag Filters

    Koch Filter™ Multi-Sak Extended Surface Bag Filters
    See all 114 items in product family
    Koch Filter™ Multi-Sak™ Extended Surface Bag Filters Are Used For Hospitals, Manufacturing Plants, Automotive Plants, Office Buildings, Universities, Pharmaceutical Laboratories and Sports Arenas.

    Koch Filter™ Multi-Sak Extended Surface Bag Filters are of aeordynamic pocket design, made of High Performance Synthetic or Mircrofiberglass media. Roll formed galvanized steel headers with aluminum supports. Designed for most medium to high efficiency commercial or industrial air filtration systems. Capable of operating in systems with rated face velocities of 500 CFM to 3000 CFM. MERV 11, 13 and 14 7 rated filters are available in 15, 18, 22, 24, 30, 33 and 36 inch depths, 12, 20 and 24 inch widths and 20 and 24 inch heights.

    Click for more
  • Koch Filter™ Pad Holding Frames

    Koch Filter™ Pad Holding Frames
    See all 12 items in product family
    Koch Filter™ Pad Holding Frames Are Designed For Quick And Easy Filter Changes.

    Koch Filter™ Pad Holding Frames are made of sturdy 24 gauge steel frame construction with 10 gauge steel hinged gate for long lasting durability and dependability. Use with either fiberglass or synthetic pads. Available in 1 or 2 inch depths, 12, 16, 20 and 24 inch widths and 20, 24 and 25 inch heights.

    Click for more