Browse Boilers, Furnaces, Hydronic Accessories

(1,624 items)

Narrow Your Results

Our Price

 
Go
  • Aluminum Deluxe Chimney Liner Kits

    Aluminum Deluxe Chimney Liner Kits
    See all 12 items in product family
    Aluminum Deluxe Chimney Liner Kits Are Used To Vent Gas Appliances For Air Intake And Exhaust Outlet Into Existing Masonry Chimneys.

    Aluminum Deluxe Chimney Liner Kits are made of aluminum for long lasting durability. Quick connect couplings pre-attach to both ends provide easy installation. Throw away tool bar provides minimal maintenance. Twist-lock to rigid B-Vent extension in straight–away of masonry chimney provides easy use. Kit includes specified length of 2 ply aluminum flex, vent cap, storm collar, heavy gauge galvanized flashing mortar guard with tag and instructions. Lengths are 25’ and 35”. Diameters are 3”, 4”, 5”, 6”, 7” and 8”.

    Click for more
  • Aluminum Economy Chimney Liner Kits

    Aluminum Economy Chimney Liner Kits
    See all 10 items in product family
    Aluminum Economy Chimney Liner Kits Are Used To Vent Gas Appliances For Air Intake And Exhaust Outlet Into Existing Masonry Chimneys.

    Aluminum Economy Chimney Liner Kits are made of lightweight aluminum for long lasting durability. Pre-drilled holes in each sleeve provide easy installation. Mortar guard prevents dirt and debris from entering liner. Kit includes, vent cap, lightweight aluminum flashing, mortar guard with label attachment hardware package and instructions. Lengths are 25” and 35”. Diameters are 3”, 4”, 5”, 5-1/2” and 6”.

    Click for more
  • Flexible Aluminum Chimney Connectors

    Flexible Aluminum Chimney Connectors
    See all 4 items in product family
    Flexible Aluminum Chimney Connectors Eliminate The Need To Cut, Crimp Or Screw-Fasten Sections Of Wall Grid Connector.

    Flexible Aluminum Chimney Connectors are made of aluminum with stainless steel connectors for long lasting durability. Twist lock B-Vent male connection and stainless steel wall connection provides minimal maintenance and easy installation. Lengths is 5’. Diameters are 3”, 4”, 5” and 6”.

    Click for more
  • Aluminum Flexible Chimney Liner

    Aluminum Flexible Chimney Liner
    See all 8 items in product family
    Aluminum Flexible Chimney Liners Are Used To Vent Gas Appliances For Air Intake And Exhaust Outlet Into Existing Masonry Chimneys.

    Aluminum Flexible Chimney Liners are made of aluminum for long lasting durability. Liners flexibility allows for easy installation. Lengths are 25’ and 35’. Diameters are 2”, 4” , 5 and 6”.

    Click for more
Featured Items