Browse Boilers, Furnaces, Hydronic Accessories

(1,099 items)

Narrow Your Results

Fuel Type

Efficiency Rating % (AFUE)

  • Less...
  • More...

Brand

Our Price

Go
  • Slant/Fin® Intrepid Hot Water Oil-Fired Boilers

    Slant/Fin® Intrepid Hot Water Oil-Fired Boilers
    See all 4 items in product family
    Slant/Fin® Intrepid Hot Water Oil-Fired Boilers Are The Used Choice For Home Heating Comfort, Reliability And Energy Savings.

    Intrepid oil boilers provide up to 86% efficiency. Helps reduce fuel bills by 30% or more, while providing years of reliable service. Contoured shape of combustion chamber supports stable combustion. Cast-iron, wet base heat exchanger. Features a swing open and removable door to fit through standard doors and stairwells. Top cleaning and front-mount controls for easy service. Heavy duty jacket and housing with thick insulation. Metal push nipples expand and contract with the individual boiler section they connect to prevent leaks. Unobstructed flue passage creates more uniform heat transfer, minimizes draft loss and reduces soot build-up. Thermal pins turbulate flue gasses and increase heat transfer surface area. Must be installed by a licensed contractor. Limited Lifetime Warranty.

    Click for more
  • A.O. Smith® Burkay® Commercial Gas Water Heaters

    A.O. Smith® Burkay® Commercial Gas Water Heaters
    See all 1 items in product family
    A.O. Smith® Burkay® Commercial Gas Water Heaters Provide Up To 82% Thermal Efficiency Hot Water Supply And Hydronic Heating Boilers.

    Lightweight, compact design is easily transported and used in smaller spaces. Used for indoor use in installations requiring higher inputs. Can be manifolded for unlimited fire power. 100% non-ferrous waterways are thermal shock resistant and will not rust. Low profile diverter is a special design that allows maximum installation flexibility. Copper wall combustion chamber consists of wound copper tubing that provides optimum energy transfer achieved with integral extruded fin copper-finned tubes. FM approved. CSA certified. NSA approved. 5 Year Limited Warranty.

    Click for more
  • Slant/Fin® Galaxy™ Gas Boilers

    Slant/Fin® Galaxy™ Gas Boilers
    See all 2 items in product family
    Slant/Fin® Galaxy™ Gas Boilers Are Used For Residential Or Commercial Heating Applications.

    Natural draft cast-iron boilers offer AFUE ratings up to 83.4%. Preassembled heat exchanger, base, flue connector, gas burners, gas orifices and manifold assembly. Combination gas valve includes manual shut-off, pressure regulator and pilot adjustment. Reliable natural draft boiler is made with a cast iron heat exchanger. Specially tapered thermal pins in the heat exchanger system are shaped to ensure optimal performance. The flue passage design and thermal pin pattern ensure uniform heat transfer, reducing thermal strain and providing long lasting durability and prologing life of the casting. Stainless steel burners are quiet, lightweight, and easy to install or remove. Automatic, motorized vent damper increases efficiency of boiler by reducing standby losses. Motor closes the chimney vent when the burner is off, fully opens it in anticipation of combustion. An interlock prevents burner operation as needed. Metal push nipples expand and contract with the individual boiler section they connect to prevent leaks. Base is made of heavy gauge aluminized steel. Must be installed by a licensed contractor. Limited Lifetime Warranty.

    Click for more
  • Slant/Fin® Intrepid Steam Oil-Fired Boilers

    Slant/Fin® Intrepid Steam Oil-Fired Boilers
    See all 4 items in product family
    Slant/Fin® Intrepid Steam Oil-Fired Boilers Are Designed For Comfort, Reliability And Energy Efficiency.

    Slant/Fin® Intrepid Steam Oil-Fired Boilers have a cast iron construction for long lasting durability and strength. Heavy duty jacket and housing have a thick insulation for increased efficiency. The contoured shape of the combustion chamber supports stable combustion and the unobstructed flue passage creates a more unified heat transfer, while minimizing draft loss and reducing soot build-up. Features a swing open and removable door to fit through standard doors and stairwells for easy mobility during installation. Metal push nipples expand and contract with the individual boiler section to prevent leaks. Thermal pins turbulate flue gasses and increase the heat transfer surface area. Steam boilers feature a 3 in. supply tapping to provide drier steam, ensuring quieter operation. Top cleaning and front-mount controls are designed for easy service. Choose from Steam Oil-Fired Burners or Packaged Steam Boilers With Tankless Heater for increased versatility. Dimensions and Input/Output vary per model. Must be installed by a licensed contractor. 10 Year Limited Warranty.

    Click for more
  • Slant/Fin® Sentry® Gas Boilers

    Slant/Fin® Sentry® Gas Boilers
    See all 5 items in product family
    Slant/Fin® Sentry® Gas Boilers Feature A Lower Profile To Make Installation Easy.

    These efficient gas boilers save up to 30% or more on fuel bills compared to a typical old boiler operating at 60% efficiency. Used for a wide variety of gas boiler requirements, as a replacement or for new installations. Fits into replacement sites with low chimney breeching or low overhead clearance. Ensures uniform heat transfer with less thermal strain and metal fatigue. Reliable natural draft boiler is made with a cast iron heat exchanger and built-in air separator. Utilizes stainless steel burners, gas orifices and manifold assembly. Metal push nipples expand and contract with the individual boiler section they connect to prevent leaks. AFUE up to 83% efficiency. Low profile boiler with integral draft hood fits sites with clearance as low as 38-1/2. Heavy duty electronic damper packaged maximizes efficiency. Made using an insulated, heavy gauge aluminized steel base with a pressure/temperature gauge and circulator pump. Includes rollout safety switch, drain cock, ASME rate pressure relief valve and pilot adjustment. CSA certified. Tested under US Department of Energy procedures. Must be installed by a licensed contractor. Check local codes and ordinances. Limited Lifetime Warranty.

    Click for more