Browse Air Purifiers

(92 items)

Narrow Your Results

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Dri Eaz® Air Purifiers

    Dri Eaz® Air Purifiers
    See all 1 items in product family
    Dri Eaz® Air Purifiers Filter Out Harmful Organisms, Allergens, Construction Dust And More.

    Dri Eaz® Air Purifiers use DefendAir® HEPA 500 air filtration unit for optimum performance. The HEPA filter media has an efficiency rating of 99.97% against 0.3-micron oily aerosol particles. Purifiers help restore indoor air quality in light industrial settings, universities, schools, hospitality venues and healthcare environments by removing harmful allergens and mold spores - especially important for allergen-sensitive or immune-compromised areas or occupants. The (optional) Activated Carbon Filters allows users to quickly and effectively attack smoke and other noxious odors in the environment. UL/C-UL listed for safety. CFM high is 500; low is 250. 115V. Measures 27in. W x 19in. D x 25in. H. Assorted filters available separately.

    Click for more
  • Complete Air Purification Systems

    Complete Air Purification Systems
    See all 2 items in product family
    Air Purifiers Help Prevent Illness, Reduce Fatigue And Headaches, And Decrease Dust And Cleaning Requirements.

    These purifiers use photo-catalytic titanium oxidation to clear the air of dust and allergens and help keep you healthy and comfortable. UVC lights activate a highly reactive and patented titanium dioxide catalyst that destroys toxic compounds by converting them into benign constituents such as water and carbon dioxide. Computerized control interface makes using these purifiers easy. Built-in service light tells you when itÂ’s time to change the filter. Portable Purifier uses electronic sensors that constantly monitor air quality and automatically increase air performance to compensate for periods of high particle activity. Whole House Air Purifier is able to handle large volumes for air purification; including small homes. This air purifier is designed to work in conjunction with a home's HVAC system; not a stand-alone unit. 2 Year Limited Warranty.

    Click for more
  • SPT® Air Purifiers

    SPT® Air Purifiers
    See all 1 items in product family
    SPT® Air Purifiers Are Designed To Target and Remove Harmful Particles, Reduce Odor And Airborne Antagonists.

    SPT® Air Purifiers feature HEPA filter, carbon activated filter and ionizer for increased protection and reliability. 2-speed fan. Availlable types include Heavy Duty Air Cleaner used for areas up to 465 square feet. Features a four-stage filter assembly(activated carbon, HEPA, VOC and TiO2 with UV light) for added protection against harmful airborne particles. 4-speed fan for optimal performance. Designed to operate continuously for up to 2,000 hours. Casters for portability. Filter replacement indicator. Convenient filter access for easy replacement. HEPA Air Purifier With ION Flow Technology has an antibacterial pre-filter for superior protection against toxic airborne particles. Power consumption ranges from 0.24A-DC24V. Available colors are White, White/Pink, Transparent Blue/white, Black/White, Pearl/White, Violet/White, Royal Blue/White, Blue, Transparent Green/White and Black/White. Recommended room size and dimensions vary per model. ETL-certified.

    Click for more
  • HEPA Air Purifiers

    HEPA Air Purifiers
    See all 5 items in product family
    HEPA Air Purifiers Are Used For Applications Including Commercial, Residential, Hospitality, And More.

    HEPA air purifiers are made of high quality materials for long lasting durability and dependability. Purifiers are designed to reduce airborne contaminants including dust, pollen, pet dander, mold spores, and more. Compact design allows ergonomic transport and reduces footprint for storage ease. Filtration types are 5 Stage HEPA, HEPA, HEPA/Active Carbon, HEPA/Carbon, and True HEPA with Microbial Control. Square foot coverage ranges from 80 to 550. Color finishes are Black, Black/Silver, Silver, Designer White, Ice White, and White. Dimensions vary per model.

    Click for more
  • Negative Air Machines

    Negative Air Machines
    See all 8 items in product family
    Negative Air Machines Filter And Remove Airborne Particles For Applications Including Healthcare, Commercial, Industrial And More.

    Negative air machines are made of polyethylene for long lasting durability. Air machines filter and capture airborne particles inhibiting bacteria, mold and mildew growth. Units can be configured to ventilate or extract air. CFM high is 700, 1000 or 2000. CFM low is 200, 500 or 1000. Voltage is 115. Hertz are 60. Amps are 3, 5, 11 or 15. HPs are 1 or 2. Color finish is Burgundy. Dimensions vary per model.

    Click for more
  • Roomaid HEPA Air Filtration System

    Roomaid HEPA Air Filtration System
    See all 2 items in product family
    Roomaid 2000302 HEPA Air Filtration System, Black

    Breathe cleaner with the Roomaid portable air filtration system by Amaircare. This white unit is ideal for bedrooms, small offices and other areas where space may be limited; Enjoy the benefits of using the RoomAid by Amaircare - a Canadian Manufactured high quality air system. Amaircare: cleaning the air you breathe. This system offers a three-stage filtration of room air. 1: the pre-filter removes large dust particles; next, in stage 2, the HEPA filter (99.97% efficient @ 0.3 microns), removes dust, pollen, bacteria, animal dander, attached viruses, cigarette smoke, radon daughters and more; and then finally, the third stage V.O.C. filter removes hazardous V.O.C.s that may off-gas from things made with chemicals such as cleaners, paints, carpets, and furniture. Protect your family from dust, pollen, bacteria, animal dander, attached viruses, cigarette smoke, radon daughters and more. This unit provides a choice of two speeds of airflow: 20 and 40 CFM at the low power consumption of only 4.5 watts. In other words, it would take 13 1/3 Roomaids to use the same amount of electricity as one regular 60 Watt light bulb The Roomaid is delivered complete with 120 Volt A.C. to 12 Volt D.C. adaptor with 7 foot cord as well as a spare washable pre-filter. The Roomaid's portable HEPA 100% sealed air cleaning system has a surface area of 19 sq. ft. and it is U.L. and C.S.A. approved. The Roomaid HEPA filter lasts up to 5 years and needs no maintenance; while the washable foam pre-filter can be used over and over.

    Click for more
  • E. L. Foust Air Purifiers

    E. L. Foust Air Purifiers
    See all 7 items in product family
    E. L. Foust Air Purifiers Neutralize Airborne Microorganisms For Commercial And Industrial Use.

    E. L. Foust Air Purifiers produce ultraviolet light at the specific wavelength of 254nm (nanometers) providing high performance for neutralizing air. Heights range form 4" -22".Widths range from 1-1/2" - 26". Available color finishes are White, Black/Gray, Beige and Stainless Steel. Recommended annual replacement if used 24/7. Purifiers available are designed for uses ranging from Automobiles, to rooms, to office spaces, classrooms, and hospitals. Other specifications vary per style.

    Click for more
Featured Items