Browse Stoves, Fireplaces & Fire Pits

(244 items)

Narrow Your Results

Fuel Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Propane Fire Pits

    Propane Fire Pits
    See all 13 items in product family
    Propane Fire Pits Provide Outdoor Heating and Ambiance for Residential, Hospitality, Foodservice Applications and more.

    Propane fire pits are made of high quality materials for durability. Pits accommodate outdoor restaurants, hotels, patios, backyards, and more. Various sizes and styles allow application and location versatility. BTU highs include 31000, 40000, 42000, and 43500. Color finishes are Beige, Black, Bronze, Brown and Bronze/Silver. CSA approved. Dimensions vary per model.

    Click for more
  • Wood Burning Fire Pits

    Wood Burning Fire Pits
    See all 19 items in product family
    Wood Burning Fire Pits Provide External Heat And Décor For Restaurants, Hotels, Patios And More.

    Wood burning fire pits are made of copper, iron and steel for long lasting durability and dependability. Mesh screens prevent sparking and debris for added safety and maintenance ease. Colors are Aged Bronze, Antique Bronze, Beige/Bisque, Black, Bronze, Brown/Tan, Gray, Hammered Toned Bronze and more. Dimensions vary per model.

    Click for more
  • Fire Bowls

    Fire Bowls
    See all 3 items in product family
    Fire Bowls Are Used To Create Warmth In Outdoor Settings Such As Patios, Bistros, Outdoor Cafes And More.

    Fire Bowls are made with hand-hammered steel and powder-coated steel intricately woven mesh to provide long lasting durability and dependability. Spark screen adds additional safety. Color is Black with copper finish. Dimensions are 26"H x 26"L x 26"W and 33-12" H x 26" L x 26"W.

    Click for more
  • Firepit Screens & Firedomes™

    Firepit Screens & Firedomes™
    See all 4 items in product family
    Firepit Screens & Firedomes™ Provide Added Protection To Any Outdoor Fire Pit.

    Firepit Screens & Firedomes™ are made of powder-coated steel intricately woven mesh to provide long lasting durability and reliability. Color is Black. Lengths are 26", 30 and 37". Widths are 20", 26", 30" and 37". Heights are 8-3/4", 13", 15", and 17".

    Click for more
  • Fire Pit Glass

    Fire Pit Glass
    See all 24 items in product family
    Fire Pit Glass Provides A Unique Modern Look To Propane Or Gas Fire Pits.

    Fire Pit Glass is Recycled, Reflective or Smooth to provide a colorful dimension to fire pits or fire bowls. Glass diameters are 1/4-1/2", 1/2-1" or 3/4". Glass colors include Aqua, Black, Bronze, Copper, Crystal, Dark Blue, Dark Brown, Gold, Green, Red, Turquoise and more. Sold in 10-lb. quantities.

    Click for more
Featured Items