Browse Trucks & Food Service Carts

(2,029 items)

Recently Viewed

Categories

  • Double Sided Chair & Table Carts

    Double Sided Chair & Table Carts
    See all 2 items in product family
    These Storage Carts Help Store & Transport Folding Chairs And Folding Tables With Ease.

    Durable mobile chair and table carts organize and store temporary furniture. Made using 2" welded angle steel. Moves easily on non-marring 4" heavy duty casters (two fixed, two swivel). Brown finish. Double Sided Chair Carts organize and store up to 84 folding chairs in an easy accessible hanging position. Combo Hanging Cart can store chairs and/or tables on a single unit. Can transport 12 folding tables on the bottom tier and up to 42 chairs on the top tier. Optional Coat Rack Kit includes 2 removable garment rods that easily install on either Carts to hold garments when rack is emptied. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Folding Chair & Table Carts

    Folding Chair & Table Carts
    See all 8 items in product family
    Store Folding Chairs And Tables Easily

    Durable mobile chair and table carts organize and store temporary furniture. Flat Stacking carts store chairs/tables in horizontal stack position. Edge Standing carts store chairs/tables in easy accessible upright position. Non marring 4" heavy duty casters (two fixed, two swivel). 2" welded angle steel construction. Brown. Easy assembly.

    Click for more
  • National Public Seating® - Stackable Chair Truck

    National Public Seating® - Stackable Chair Truck
    See all 1 items in product family
    Mobile Stackable Chair Truck Holds Up To 12 Chairs!

    This chair truck holds up to 12 stack chairs for easy transport and storage. Chair cart is made with durable 12 gauge x 1" tubular steel. Curved tubular push handle. 6" diameter axle mounted wheels for easy mobility.

    Click for more
  • Safco® - Stacking Chair Cart

    Safco® - Stacking Chair Cart
    See all 1 items in product family
    Stack Chair Cart

    Heavy duty steel dolly easily supports up to 15 stacking chairs. 3" casters for easy mobility and chair storage. Durable Black powder coat finish. Assembly required.

    Click for more
  • Virco® - Mobile Chair & Table Carts

    Virco® - Mobile Chair & Table Carts
    See all 1 items in product family
    Mobile Chair & Table Carts Make Moving Furniture Easy!

    Used for use in schools, presentation halls, and anywhere else you need to add or remove seating or tables quickly. Ergonomic design allows for maximum storage capacity. Sturdy steel construction allows these chair and table carts to stand up to years of everyday use. Carts are available for Folding Chairs, Stacking Chairs, and Folding Tables.
    Click for more