Browse Trucks & Food Service Carts

(2,029 items)

Recently Viewed

Categories

  • Steel Deck Narrow Aisle High End Platform Trucks

    Steel Deck Narrow Aisle High End Platform Trucks
    See all 19 items in product family
    Steel Deck Narrow Aisle High End Platform Trucks Maneuver Easily In Confined Spaces, Aisles And Hallways For Smooth Material Handling.

    Steel Deck Narrow Aisle High End Platform Trucks are made of all-welded steel with solid steel decks for long lasting strength, durability and dependability. Six-wheel caster configuration allows truck to turn on its own radius. Features twin handles for transport of oversized cargo. Used for pick-up and transport in warehouses, building centers, grocery stores and lumber marts.
    Click for more
  • Folding Aluminum Narrow Aisle High End Platform Trucks

    Folding Aluminum Narrow Aisle High End Platform Trucks
    See all 1 items in product family
    Folding Aluminum Narrow Aisle High End Platform Trucks Are Used For Use In Confined Spaces, Aisles Or Hallways.

    Folding Aluminum Narrow Aisle High End Platform Trucks are made of non-corrosive, lightweight all-welded aluminum construction for long lasting strength, durability and dependability. Narrow deck width design simplifies movement in confined spaces, aisles or hallways. Six-wheel caster configuration allows truck to turn on its own radius. Folding handles help truck fit into loaded vehicles and stow easily when not in use. Handles latch in place to keep truck safely folded and lock into rugged sockets when in use. Used for operations such as grocery, food and beverage distributors, warehouses and trucks. Feature 2 6 inch diameter fixed center and 4 5 inch diameter corner swivel non-marring polyurethane casters for easy transport and maneuverability. Available in 1500 and 1750 lb. load capacity units measuring 63 in. L x 16 in. W x 61 in. H and 60 in. L x 16 in. W x 62 in. H respectively.

    Click for more
  • Aluminum Deck Narrow Aisle High End Platform Trucks

    Aluminum Deck Narrow Aisle High End Platform Trucks
    See all 5 items in product family
    Aluminum Deck Narrow Aisle High End Platform Trucks Are Used For Transporting Goods In Warehouses, Loading Docks, Stockrooms And More.

    Aluminum Deck Narrow Aisle High End Platform Trucks are made of aluminum for long lasting durability. Six 4,6 and 8 inch rubber or polyurethane wheels provide mobility during transport. Load capacities range from 1200-1800 lbs. Dimensions vary per model.

    Click for more
  • Galvanized Steel Deck Narrow Aisle High End Platform Trucks

    Galvanized Steel Deck Narrow Aisle High End Platform Trucks
    See all 2 items in product family
    Galvanized Steel Deck Narrow Aisle High End Platform Trucks Are Used For Use In Confined Spaces, Aisles Or Hallways.

    Galvanized Steel Deck Narrow Aisle High End Platform Trucks are made of all-welded steel construction with solid galvanized steel decks for long lasting strength, durability and dependability. Narrow deck width design simplifies movement in confined spaces, aisles or hallways. Six-wheel caster configuration allows truck to turn on its own radius. Twin handles allow transport of oversized cargo. Used for pick-up and transport in warehouses, building centers, grocery stores and lumber marts.
    Click for more
  • Winholt® U-Boat® Plastic Deck Narrow Aisle High End Platform Truck

    Winholt® U-Boat® Plastic Deck Narrow Aisle High End Platform Truck
    See all 1 items in product family
    U-Boat® Plastic Deck High End Platform Truck Is Used For Indoor Or Outdoor Use In A Variety Of Handling Applications.

    Narrow aisle truck is made with a durable plastic deck for lasting strength. End handles and frame are made from all-welded steel. Deck width measures 18" for easy transport in tight spaces. Surface wipes clean for easy maintenance. Anti-skid deck keeps merchandise firmly in place. Maneuvers easily on two 8" stationary center load wheels and four 4" polyurethane swivel casters, allowing it to swivel within its own radius. 1,650 lb. capacity.

    Click for more
  • Wood Deck Narrow Aisle High End Platform Trucks

    Wood Deck Narrow Aisle High End Platform Trucks
    See all 2 items in product family
    Wood Deck Narrow Aisle High End Platform Trucks Are Used For Use In Confined Spaces, Aisles Or Hallways.

    Wood Deck Narrow Aisle High End Platform Trucks are made of all-welded steel construction with sturdy wood decks for long lasting strength, durability and dependability. Narrow deck width design simplifies movement in confined spaces, aisles or hallways. Six-wheel caster configuration allows truck to turn on its own radius. Twin removable handles allow transport of oversized cargo. Used for pick-up and transport in warehouses, building centers, grocery stores and lumber marts.
    Click for more
  • Wesco® Narrow Aisle Platform Shelf Carts

    Wesco® Narrow Aisle Platform Shelf Carts
    See all 7 items in product family
    Maneuvers Easily in Narrow Spaces.

    These restocking trucks feature a 6 caster design for simplified maneuvering. Fully welded steel shelves and uprights handle loads up to 800 lbs. Narrow platform cart features (6) 3-½" non-marring thermoplastic rubber casters (4 swivel with brakes on the ends and 2 rigid in the center) that offer a tilting design that allows the truck to turn on its radius. Durable scratch-resistant burgundy enamel finish.
    Click for more