Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Bar Refrigerators

Bar Refrigerators are appliances specifically crafted to store and chill beverages, such as bottled drinks and cans. The refrigerators are available in different depth, height, and width options to suit an array of applications. Construction from materials like glass and steel ensure long term durability and efficient insulation. Different capacity amounts and adjustable shelves can fit items of varying sizes. Great for bars, restaurants, office break rooms, and more.
74 Results

Ships From Canada

Availability

Voltage

Type

View All Type
View All Depth
View All Width
View All Height
View All Capacity
View All Color
74 Results
Compare
1
1
$520.00
Ships in 7 Business Days

Depth

19-11/16 in

Height

32-13/16 in

Width

17-8/16 in

Capacity

3.1 ft³

Compare

Danby® 35 Bottle Wine Cooler

Model #: WBB0048349
1
1
$536.00
Ships in 2 Business Days

Depth

20-1/16 in

Height

32-11/16 in

Width

17-8/16 in

Capacity

3.2 ft³

Compare

Danby® 16 Bottle Wine Cooler

Model #: WBB0048347
1
1
$321.95
Ships in 2 Business Days

Depth

19-14/16 in

Height

20-1/16 in

Width

17-8/16 in

Capacity

1.8 ft³

Compare

Danby® 36 Bottle Wine Cooler

Model #: WBB0048348
1
1
$637.00
Ships in 2 Business Days

Depth

20-1/16 in

Height

32-11/16 in

Width

17-8/16 in

Capacity

3.3 ft³

Compare
1
1
$782.00
Ships in 2 Business Days

Depth

24.937 in

Height

33.125 in

Width

19.437 in

Color

Black w/ Stainless Steel Trim

Compare
1
1
$525.00
Ships in 3 Business Days

Depth

20-1/16 in

Height

32-11/16 in

Width

17-8/16 in

Capacity

3.2 ft³