Browse Commercial Appliances

(881 items)

Narrow Your Results

Brand

Number of Burners

BTU

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Propane Grills

    Propane Grills
    See all 7 items in product family
    Crown Verity Propane Grills Are Available For Various High Capacity, Rental Or Mobile Tailgating Applications.

    Crown Verity Propane Grills are solidly manufactured for long lasting durability and dependability. Various type, size and grilling capacity units are available depending upon particular need or application. Charbroiler units are made of 18 gauge, type 304 stainless steel with a #4 corrosion resistant finish. 4, 5, 6, 8 or 10 stainless steel burners are placed every 5-3/4 inches to ensure even heat pattern. Roll dome helps to quickly preheat unit. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. Stainless steel tank brackets secure propane tanks (not included) in position. Include gas hoses and pressure regulators. Move easily on 2 locking swivel casters and two 14 inch diameter wheels. Available in various dimensional sizes and 64,500 to 159,000 BTU heating capacities. Rental Mobile Grills are designed for use with large scale events. Handles on each end and double crash bars protect the valves and knobs from being damaged. Double gas connection. Available in various sizes with 6 or 8 burners and 99,000 or 129,000 BTU heating capacities. Towable Grill Tailgate Units are designed to be hitched to vehicle for use in tailgating or other off-site applications. 6 burner, 99,000 BTU heating capacity units are available with propane tanks included or with buit-in compartments to allow storage of coolers and supplies for tailgating needs.

    Click for more
  • Charcoal Grills

    Charcoal Grills
    See all 1 items in product family
    Charcoal Grill Is Great For Charcoal Grilling Enthusiasts.

    Charcoal grill features a simple slide action grate that adjusts the grilling surface to three heights for better cooking control. Grill bed is made with a high heat enamel finish. Fire box has four welded channels to ensure durability and prevent warping. The cooking grate is reinforced in five areas along its length of the cooking grate to help prevent warping. Welded rod around the entire surface of the cooking grate provides a stopping point for food to prevent contents from rolling off the cooking grid. Includes removable legs for compact storage and countertop grilling. Legs slide into a heavy metal socket and are held in place with a pin for secure positioning. Each leg socket is reinforced with two welded supports for extra strength. Legs include swivel casters for easy mobility. Cooking surface measures 60"L x 24"W. Measures 72"L x 24"W x 31"H overall.

    Click for more
  • Wood-Fired Ovens

    Wood-Fired Ovens
    See all 3 items in product family
    Wood-Fired Ovens Are Used For Limited Outdoor Space, Patios, Decks, Terraces, Balconies and Tailgating.

    Wood-Fired Ovens are made with steel and stainless steel to provide long lasting durability. Multi-functional oven has thick 3 mm steel double wall construction to provide 360° heat source that cooks quickly with hardwood or lump charcoal. 95% of flames and smoke are diverted around the cooking chamber through the double oven walls to provide healthier cooking. Compact size and modular construction provides easy assembly. 4 heavy duty wheels (front 2 are locking) provides portability. Slide out fire box adds fuel as needed for user convenience. Black matte finish is high temperature resistant to 1200 degrees fahrenheit. Thick oven chamber ceramic stone 15" w x 15" deep x 1-1/2" thick. Available styles are Outdoor Wood-fired Oven and Outdoor Wood-fired Oven w/Grill. Lower shelf provides wood storage. Oven door thermometer gauges inside chamber cooking temperature. Aluminum pizza peel and ash collection tray included. Oven sizes vary per model.

    Click for more
  • Inground Charcoal Grills

    Inground Charcoal Grills
    See all 9 items in product family
    In-Ground Charcoal Grills Provide Compact, Sturdy Outdoor Grills For Public Parks, Picnic Areas, Camps And Other Commercial Outdoor Environments.

    Equipment provides rotating grill that flips back for easy clean-up and fire building. Cooking grate has cool-coil handles that can be adjusted at 4 levels. Grills are constructed with 12-gauge perforated metal frame that is all MIG welded for extra strength and long lasting durability. Available grill types are ADA, Supersized, and Standard Grill. Available cooking areas are 277, 280, 300, 550, and 1220 square inches. Powder coat color finish is Black and Galvanized Zinc. Dimensions vary per model.

    Click for more
  • BBQ Tools and Accessories

    BBQ Tools and Accessories
    See all 2 items in product family
    BBQ Tool Sets Are Used For Barbecues, Picnics And Camping.

    BBQ Tool Sets are made of stainless steel, polyester and wood for long lasting durability and dependability. Variety of tools help prepare, cook and serve barbecue foods. Molded plastic case or durable black polyester carry tote allow for easy transport and organized storage when not in use. Stainless steel grilling tools with extra long wood handles help keep hands away from heat. Handle loops allow tool hanging from grill. Apron Tote conveniently folds and provides adjustable shoulder strap. BBQ sling can be slung on shoulder or across body. Types are 3 and 8-Piece BBQ Set, BBQ Apron Tote, BBQ Sling Tote, Stainless Steel Barbecue Tool Set, BBQ Tote with Tools and Pro Stainless Steel Barbecue Tool Set. Colors are Black, Blue, Hunter Green, Olive, Red and Silver. Dimensions vary per type. Quantity is 1.

    Click for more
  • Crown Verity Grill Accessories

    Crown Verity Grill Accessories
    See all 34 items in product family
    Crown Verity Assorted Grill Accessories

    Crown Verity accessories are solidly manufactured for long lasting durability and dependability. Stainless steel construction. The accessories are designed to fit the Crown Verity grills.

    Click for more
Featured Items