Browse Commercial Appliances

(912 items)

Narrow Your Results

Our Price

 
Go

Recently Viewed

Categories

  • Axis Gas Powered Pasta Cookers

    Axis Gas Powered Pasta Cookers
    See all 4 items in product family
    Axis Gas Powered Pasta Cookers Are Among The Kitchen's Most Reliable And Trusted Equipment.

    Cooks fresh or dry pasta, as well as rice, vegetables, potatoes and seafood. Self-contained cooking system eliminates the dangerous handling of heavy pots containing boiling water. Made using heavy duty stainless steel. Accepts Solid Pans (not included) to be inserted into cooking chamber to hold sauces. Seamless, one-piece #304 stainless steel inner tank is corrosion proof and easy to clean with round edges. Features piezoelectric ignition. Overflow safeguards for safety. Cabinet front with stainless steel door and sides. Includes batter plate, high capacity overflow drain and 1" full port drain valve. 6" adjustable stainless steel legs. Meets NSF requirements. ETL listed.

    Click for more
  • Rinse Stations

    Rinse Stations
    See all 2 items in product family
    Rinse Stations Drain And Hold Hot, Wet Foods Safely In Foodservice Applications.

    Rinse Stations have stainless steel throughout for long lasting durability. Chrome plated swing faucet. Pasta basket and rack. Available in 12 and 16 gallon capacities NSF certified.

    Click for more
Featured Items