Browse Test, Measurement & Inspection

(2,064 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Box Beam Levels

    Box Beam Levels
    See all 5 items in product family
    Box Beam Levels Help Provide Easy Plumb And Level Readings.

    Box Beam Levels are made of aluminum, ABS plastic and other high quality materials for long lasting durability and dependability. Variety of popular brands and types available to meet particular measuring needs, applications and budget requirements. Precision-machined leveling edges help provide accuracy with shock-protecting end-caps. Variety of types available to meet measuring necessities and requirements. Dimensions and color finishes vary per type. Quantity is 1.

    Click for more
  • Torpedo Levels

    Torpedo Levels
    See all 16 items in product family
    Torpedo Levels Allow Accurate Angle Measurement For Mechanics, Plumbers Electricians, Hobbyists And More.

    Torpedo Levels come in a variety of sizes and styles to suit level measurement needs. Choose from Magnetic and Non-Magnetic models. Available in lengths ranging from 5-1/2" up to 48". Torpedo levels are available from several trusted brand names.

    Click for more
  • Wood Levels

    Wood Levels
    See all 5 items in product family
    Wood Levels Allow For Precise Measurements In Masonry Work, Framing, Plumbing And Other General Construction Applications.

    Wood Levels are made of bamboo, walnut, mahogany, maple wood and stainless steel for long lasting durability and dependability. Variety of types and sizes available for leveling foundations, driveways, patios, and floors and grading streets and curbs. Cross Check Level with high-impact body with mounting holes and impact-resistant acrylic vials used for leveling appliances, electronic equipment and RV's. Variety of types available to meet measuring requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Machinists' Levels

    Machinists' Levels
    See all 9 items in product family
    Starrett 98-8 Machinists Level, 8"

    Starrett levels have ground and graduated main vials and a cross test vial. These Main vial is adjustable to a positive setting and is housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage

    Features:
    • With the cross test vial, it is possible to simultaneously level in both directions
    • These levels have ground and graduated main vials
    • The base of the levels features an involute groove running the length of the base, which provides a reliable seat for round work
    • Cross test vial
    • These vials are adjustable to a positive setting and are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage
    • Main level vials have graduations that are approximately 80-90 seconds or .005" per foot (0.42mm per meter)
    Click for more
  • Digital Levels

    Digital Levels
    See all 25 items in product family
    Digital Levels Provide Accurate Measuring Of Angles On Any Surface.

    Digital Levels are made of high quality materials for long lasting durability and dependability. Variety of brands, types and sizes available for accurate decimal-point reading of angles in construction and engineering applications. Variety of types available to meet measuring requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Electronic, Laser & Specialty Construction Levels

    Electronic, Laser & Specialty Construction Levels
    See all 103 items in product family
    Electronic, Laser And Specialty Construction Levels Allow Precise Leveling Of Foundations, Driveways, Floors And More.

    Electronic, Laser And Specialty Construction Levels are available in a variety of sizes and styles to meet the needs of any work environment or budget. Dimensions, specifications and features vary per model. Choose from several trusted brand names.

    Click for more
  • Tripods

    Tripods
    See all 20 items in product family
    Tripods Are Used For Indoor And Outdoor Applications.

    Tripods are made of aluminum with yellow powder coating or silver anodized finish for long lasting durability and dependability. Variety of lightweight, adjustable types available to meet job requirements. Feet provide sharp metal points for uneven outdoor terrain and removable rubber covers for indoors. Carrying straps allow for easy mobility. Variety of types available to meet job requirements. Dimensions vary per type. Color finishes are Aluminum, Plain and Yellow. Package quantity is 1.

    Click for more
  • Plumb Bobs

    Plumb Bobs
    See all 8 items in product family
    Plumb Bobs Are Used For Various Personal Or Professional Construction Applications.

    Plumb Bobs are solidly made for long lasting durability and dependability. Various type available for particular need or application, all with removable caps for easy, centered string installation. Steel Hexagonal Plumb Bobs have hexagonal, machined steel bodies with corrosion resistant plated finish. Choose from various 5 or 8 oz. models. Brass Plumb Bobs have solid brass bodies with corrosion resistant lacquer finish and replaceable, hardened steel tips. Choose from various 8, 12, 16, 24, and 32 oz. models.

    Click for more
  • I-Beam Levels

    I-Beam Levels
    See all 16 items in product family
    I-Beam Levels Allow For Precise Measurements In Masonry Work, Framing, Plumbing And Other General Construction Applications.

    I-Beam Levels are made of acrylic, bamboo or aluminum for long lasting durability and dependability. Variety of brands, sizes and types available with easy-to-read windows for greater visibility. Magnetic design available on select models for added versatility. Free shipping on select items. Variety of types available to meet job requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Level Accessories, Bags, & Mounting

    Level Accessories, Bags, & Mounting
    See all 42 items in product family
    Level Accessories, Bags And Mounting Components Are Constructed For Use By General Contractors and Craftsman.

    Level Accessories, Bags And Mounting Components are made for professional use with aluminum, plastic and other high quality materials for long lasting durability. Variety of popular brands and types available to meet particular measuring needs, applications and budget requirements. Variety of accessories available to meet measuring necessities and requirements. Dimensions and color finishes vary per type. Quantity is 1.

    Click for more
Featured Items