Browse Power Protection

(2,712 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Tripp Lite Network-Grade Rackmount Power Distribution Units

    Tripp Lite Network-Grade Rackmount Power Distribution Units
    See all 16 items in product family
    Tripp Lite Network-Grade Rackmount Power Distribution Units Provide Reliable Power Distribution To Multiple Devices From A UPS System, Generator Or Wall Outlet.

    PDUs are used for high-density high-availability IT applications. PDUs allow monitor load levels to avoid overloads and downtime and allow outlets to be controlled remotely to reboot locked devices or shed loads during blackouts. Basic Units have network-grade power distribution. Metered Units have network-grade power distribution and load meters. Switched Units have network-grade power distribution, load meters, network interface and individual outlet control. Horizontal units come in 1U or 2U sizes. Vertical units range in height from 17-1/2¿ to 71-1/4¿. UL® listed.

    Click for more
  • QuickCable Power Distribution

    QuickCable Power Distribution
    See all 29 items in product family
    Quick Cable 509678-001 Black Panel Bushing, 3/8" Post, 1 Pc

    Features:
    • Terminal Protectors Garden Tractor & L Terminal
    • Protects alternator and electrical system from shorts
    • Reduces the risk of battery explosion caused by sparks
    • High temperature PVC construction rated at 190°F (88°C)
    • Color coded for easy polarity identification
    • Conforms to SAE J1128 dielectric specifications meets USCG requirements
    Click for more
Featured Items