Browse Power Protection

(2,712 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Security Lighting Panel - Photo Cell & Time Clock

    Security Lighting Panel - Photo Cell & Time Clock
    See all 11 items in product family
    MTI MTI-LP-641AS-8-120 Security Lighting Panel, 8P, 120V, Nema 12/3R w/Photocell & Timeclock, 2 Zone

    8 Poles, NO with 120V control voltage. Enclosure : Wall Mounted NEMA Type 12/3R Enclosure With Latching Device and Padlock Hole. H.O.A Selector Switch : GE Heavy-Duty 30.5 mm Watertight/Oiltight push button series CR104P. Control Circuit Protection : GE UL 489 resettable 2 amp miniature circuit breaker rated at 10kA. Connections: DIN Rail mounted terminal blocks that accept a wire range of 22-8 AWG. L ighting Contactor : GE CR460 Series lighting contactor features a modular design that permits fast, on-site configuration and has 2 to 12 power poles that latch easily onto the base as either NO or NC and can be added at any time

    Click for more
  • Security Lighting Panel With Photo Cell

    Security Lighting Panel With Photo Cell
    See all 6 items in product family
    MTI MTI-LP-641S-8-120 Security Lighting Control Panel, 8 pole, 120V, Nema 3R, Photo Cell Only

    Enclosure : Wall Mounted NEMA Type 12/3R Enclosure With Latching Device and Padlock Hole. H.O.A Selector Switch : GE Heavy-Duty 30.5 mm Watertight/Oiltight push button series CR104P. Control Circuit Protection : GE UL 489 resettable 2 amp miniature circuit breaker rated at 10kA. Connections: DIN Rail mounted terminal blocks that accept a wire range of 22-8 AWG. L ighting Contactor : GE CR460 Series lighting contactor features a modular design that permits fast, on-site configuration and has 2 to 12 power poles that latch easily onto the base as either NO or NC and can be added at any time.

    Click for more
  • GE Lighting Contactor - NEMA 3R Enclosure

    GE Lighting Contactor - NEMA 3R Enclosure
    See all 3 items in product family
    GE CR463LD0ANA20A0 Lighting Contactor Panel w/Nema 3R Enclosure, 30A, 12 pole (12)NO, 277V

    Features:
    • GE 12 Pole (12NO) Electrically Held Lighting Contactor 277V Coil NEMA 3R
    • Type: CR463L
    • Full Load Amps: 30
    • Poles:12
    • Coil Voltage: 277
    • Enclosure Type: NEMA 3R (Standard)
    • Operational Mode: Electrically Held
    Click for more
Featured Items