Browse Fuses

(273 items)

Narrow Your Results

Amperage

Voltage

Recently Viewed

Categories

  • Class RK1 600V

    Class RK1 600V
    See all 24 items in product family
    Ferraz Shawmut RK1 Fuses Provide Protection To Existing Mains, Feeders And Branch Circuits Serving Motor And Non-Motor Loads.

    Ferraz Shawmut RK1 Fuses open quickly enough under short circuit conditions for maximum short circuit protection, while are slow enough to provide long time delay for motor in-rush currents. Used for protecting motor starters, switches and other circuit components. Fuses are non-indicating and are made for indoor use. 600V. Amperage ranges from 5 up to 300.

    Click for more
  • Class RK1 250V

    Class RK1 250V
    See all 28 items in product family
    Ferraz Shawmut RK1 Fuses Provide Protection To Existing Mains, Feeders And Branch Circuits Serving Motor And Non-Motor Loads.

    Ferraz Shawmut RK1 Fuses are made with brass end caps for cooler operation and superior performance. Features a visual open fuse indicator for ease of use. Easy 2-to-1 selectivity eliminates nuisance shut downs and black outs for increased versatility. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). High-visibility orange label gives instant recognition for added safety. Metal embossed date and catalog number for easier traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High grade silica filler ensures fast arc quenching for added reliability. Time delay. Voltage is 250V. Amperages vary per model. UL recognized. RoHS compliant.

    Click for more