Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ LCD 10"-30" Flat Screen VESA Mount for Global Workbenches

Global Industrial™ LCD 10"-30" Flat Screen VESA Mount for Global Workbenches

Item #: WB493573MM

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Quantity

Universal LCD Monitor Mount from Global Industrial™ allows wall mounting of flat screen monitors up to 30". Easily mount your flat screen monitor to a position at your desired viewing height using these VESA mounts and included upright bracket on to Global Industrial™ Workbench upright. Bracket for Upright measures 5"W x 4-1/2"H with 1-1/4" U-Champ channel width. VESA mount allows monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Weight capacity is up to 80 lbs. Monitor's wall plate hooks onto mount for easy installation. Accommodates any flat panel monitor from 10" to 30". UL listed. Easy assembly. 1 year limited warranty.

Product Specifications

  • ACCESSORY WIDTH INCHES6-3/4 (17.15 cm)
  • ACCESSORY DEPTH INCHES1-1/2 (3.81 cm)
  • ACCESSORY HEIGHT INCHES6-7/8 (17.46 cm)
  • COLOR FINISHBlack
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • STYLE10"-30" Flat Screen VESA Mount
  • TYPEBracket and Flat Screen Mount Kit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Item #: 239195

(3)

Ships Same day

$88.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ LCD 10"-30" Flat Screen VESA Mount for Global Workbenches

Global Industrial™ LCD 10"-30" Flat Screen VESA Mount for Global Workbenches

Item #: WB493573MM

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant