x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack

Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack

Item #: WB695527

(9)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Dry Erase Eraser - Pack of 6

    $16.50

  • EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

    $7.50

Price: $17.50

Quantity

Customers Also Viewed

Global Industrial™ Dry Erase Marker Set, Pack of 4

Our dry erase markers work great on white board, glass and any other non-porous surface. The ink is easily removed with a dry cloth, tissue or eraser. Low odor, non-toxic, dry erase inks will not irritate your eyes or nose.
Available in a package of four assorted colors - Black, Red, Blue and Green.

  • LENGTH INCHES 5 (12.7 cm)
  • DEPTH INCHES 1/2 (1.27 cm)
  • COLOR FINISH Assorted
  • BRAND Global Industrial
  • DESCRIPTION Dry Erase Markers
  • INK COLOR(S) Assorted - Standard
  • PACKAGE QUANTITY 4 Pack
  • STYLE Dry Erase Marker
  • ACCESSORY TYPE Markers
  • POINT TYPE Thick
  • TIP TYPE Bullet
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Alan

    Date: March 18, 2021

    Works well
    Your review:
    Quality markers that write well.
  • Reviewer: MARILYN

    Date: August 07, 2020

    Positive Response with Customer Service
    Your review:
    The first white board shipped was damaged & Global replaced it with a new one. It is what I expected & it looks good. ( I would suggest buyer open up product upon arrival & make sure it meets expectations or refuse it at that time, rather than go through the process of having it replaced & wait time.). Global customer service handled the problem very kindly & was quick to replace it.
  • Reviewer: MARY

    Date: May 08, 2020

    Our "Stay Home Together" Fun
    Your review:
    Please go over the review that I just sent in regard to the whiteboard.
  • Reviewer: MARILYN

    Date: April 11, 2020

    First purchase
    Your review:
    Product looked find when received, it was a replacement; the original order was destroyed during shipment and was delivered unusable. Replacement, great.
  • Reviewer: TIM

    Date: April 03, 2020

    white board markers
    Your review:
    Nice high quality markers. Cleans off the board easily, clear bright colors. Very happy with purchase.
  • Reviewer: BERNARD

    Date: April 03, 2020

    Standard marker
    Your review:
    Good markers. Pretty much just like all standard dry erase markers
  • Reviewer: Peter Farr

    Date: August 29, 2019

    Review of the glass eraser board
    Your review:
    The glass eraser board was delivered in 24 hours and had two small areas of dicoloration and was offered a full refund, replacement or a credit. I took the credit of $60 back on my credit card. Service was execellent and I recommend Global Industry.
  • Reviewer: JAVIER

    Date: April 23, 2019

    dry eraser marker
    Your review:
    usefull
  • Reviewer: Anthony

    Date: April 23, 2019

    Good Deal
    Your review:
    Pretty nice they are round tip markers
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack

Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack

Item #: WB695527

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack
    Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack
    Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack
    Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant