x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Item #: WB534516

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $168.95

Quantity

Customers Also Viewed

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Features:
  • Made from high strength steel
  • Double lock down swivel base
  • Large anvil work surface
  • Grooved steel jaw inserts

  • COLOR FINISH Blue
  • LENGTH INCHES 16.6 (42.16 cm)
  • MANUFACTURERS PART NUMBER 534516
  • TYPE General Purpose
  • HEIGHT INCHES 8.4 (21.34 cm)
  • PIPE JAW CAPACITY INCHES --
  • THROAT DEPTH INCHES 3 (7.62 cm)
  • WIDTH INCHES 8 (20.32 cm)
  • TYPE OF BASE 180° Swivel
  • BASE TYPE 180° Swivel
  • SIZE INCHES 6 (15.24 cm)
  • TYPE OF NUT Center
  • JAW WIDTH INCHES 6 (15.24 cm)
  • BRAND Global Industrial
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: AMY

    Date: June 15, 2021

    great service
    Your review:
    Great service and shipped quickly. Product was as expected.
  • Reviewer: Bradly

    Date: October 21, 2020

    Great Value
    Your review:
    Great Value
  • Reviewer: Ernesto

    Date: April 10, 2020

    Great product
    Your review:
    Fine product for the price. Works as advertised.
  • Reviewer: CLINT

    Date: April 23, 2019

    Awesome Vise
    Your review:
    As advertised!!!
  • Reviewer: Quardean

    Date: April 23, 2019

    Sturdy and secure
    Your review:
    This product is sturdy, and well crafted. Holding up well so far with light use.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this unit come with screws to attach to the workbench?

    Question Asked By: Eli, May 30, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, unfortunately this workbench does not include screws to attach to the workbench. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Item #: WB534516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base
    Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base
    Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base
    Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base
    Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base
    Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base
    Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base
    Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant