+

Price: $69.95
Customers Also Viewed
Features:
- Made from high strength steel
- Double lock down swivel base
- Large anvil work surface
Product Specifications
- BRANDGlobal Industrial
- JAW WIDTH INCHES4 (10.16 cm)
- MAX. OPENING CAPACITY4"
- TYPE OF NUTCenter
- SIZE INCHES4 (10.16 cm)
- TYPE OF BASE180° Swivel
- NET WEIGHT16
- BASE TYPE180° Swivel
- WIDTH INCHES5.9 (14.99 cm)
- GIFT ITEMYes
- THROAT DEPTH INCHES2-1/4 (5.72 cm)
- PIPE JAW CAPACITY INCHES--
- HEIGHT INCHES6.4 (16.26 cm)
- TYPEGeneral Purpose
- MANUFACTURERS PART NUMBER534515
- LENGTH INCHES12 (30.48 cm)
- DESCRIPTIONBench Vise
- COLOR FINISHBlue
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Dave
Date: October 03, 2020
-
Reviewer: John
Date: April 23, 2019
Your review:
I use this in our shop every day, It was a great buy and very rugged. No one in town could match this price even with the shipping. -
Reviewer: John
Date: April 23, 2019
Your review:
Good quality for the price -
Reviewer: Anthony
Date: April 23, 2019
Your review:
This is a great little vice for individual workbenches. It allows the worker to perform small tasks right at their station, leaving a large vice open for projects that really require the space.
There are no questions for this product.
Popular item in this category

Global Industrial 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base
$69.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories