x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: WB708119

(16)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1.53 ea.

Price: $18.36 / Pkg of 12

Quantity

Customers Also Viewed

Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each

Safety glasses are made of polycarbonate for durability and corrosion resistance. Eyewear provides indoor and outdoor optical protection for job sites, warehouses, plants, and more. Wraparound design provides optimal impact resistance. Anti-scratch and hard-coat features included. Lens color is Clear. Frame color is Clear. Meets ANSI Z87.1 and CE EN166 standards.

  • HEIGHT INCHES 1-5/8 (4.13 cm)
  • BRAND Global Industrial
  • DESCRIPTION Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each
  • MANUFACTURERS PART NUMBER 708119
  • PACKAGE QUANTITY 12
  • SIZE One Size
  • TYPE Frameless Safety Glasses
  • APPROVALS OR CERTIFICATIONS ANSI Z87.1, CE EN166
  • POLARIZED No
  • INDOOR/OUTDOOR Indoor/Outdoor
  • TEMPLE COLOR Clear
  • METAL DETECTABLE No
  • SIDE SHIELDS No
  • SERIES --
  • PRICE PER Each
  • FRAME STYLE Frameless
  • FRAME COLOR Clear
  • ADJUSTABLE TEMPLE Yes
  • LENS CONSTRUCTION Polycarbonate
  • DIOPTER No
  • UV PROTECTION No
  • ANTI-FOG No
  • NOSE PAD No
  • HARD-COAT Yes
  • ANTI-SCRATCH Yes
  • FRAME CONSTRUCTION Polycarbonate
  • LENS COLOR Clear
  • BROW PROTECTOR No
  • FOAM PADDING No
Customer Review

5.0

  • 5 Star

    13
  • 4 Star

    2
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JANE

    Date: December 17, 2020

    Really like them
    Your review:
    They look just like photo. I have a small head, and these fit perfectly--which helps reduce exposure to Covid-19. No gaps. Great price.
  • Reviewer: Robert

    Date: October 25, 2020

    great
    Your review:
    great!
  • Reviewer: DAVID

    Date: October 18, 2020

    5-Star Safety Glasses
    Your review:
    Good quality. Exactly as described. Very quick shipping!
  • Reviewer: RONALD J

    Date: October 17, 2020

    Great Glasses, but
    Your review:
    I have found these to be my favorite safety glasses for several reasons. Close fitting, wide field of vision and therefore very effective. The main thing I like is that they are almost invisible and unobtrusive while wearing them. Easy to recognize people and they can be worn anyplace and for any reason. The only reason I gave it 3 stars was that I was surprised that they had the Global logo imprinted on both sides and thus lost the invisibility factor. It can be mechanically removed, but solvents did seem to smear it.
  • Reviewer: AGS PLUMBING

    Date: October 04, 2020

    Good price
    Your review:
    The same product with lower price
  • Reviewer: Israel

    Date: September 02, 2020

    Protective glasses for construction employees
    Your review:
    Good quality item!
  • Reviewer: ALAN A. ANDERSON

    Date: August 13, 2020

    Global Industrial Safety Glasses are certainly valuable and give great eye protection.
    Your review:
    I am very happy with the safety glasses. I actually use them as much as I can when others come into my workspace. My son also uses them when he goes to sites for installations. There is nothing I don't like about them.
  • Reviewer: DON

    Date: April 03, 2020

    assistant director of materials
    Your review:
    quick turn around thanks
  • Reviewer: Leonard

    Date: April 03, 2020

    Fast
    Your review:
    Very nice. Quick delivery
  • Reviewer: CHUCK

    Date: April 03, 2020

    Good product
    Your review:
    Great safety glasses great price everyone that wears them says they are comfortable
Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: WB708119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
    Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
    Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
    Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
    Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant