Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Item #: WB988915

(7)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Quantity Discount

  • Buy 1-2 $57.95 ea.
  • Buy 3+ $54.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ (2) Forklift LED Pedestrian Warning Light + (1) LED Amber Strobe Light Combo

Global Industrial™ (2) Forklift LED Pedestrian Warning Light + (1) LED Amber Strobe Light Combo

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light

Global Industrial™ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light

The Forklift Rear Spotter by Pedestrian Warning Forklift Truck Spotlight 70-1095

The Forklift Rear Spotter by Pedestrian Warning Forklift Truck Spotlight 70-1095

The Forklift Front Spotter by LED Forklift Headlight 70-1096

The Forklift Front Spotter by LED Forklift Headlight 70-1096

Global Industrial™ Handicapped Parking Lot Stencil

Global Industrial™ Handicapped Parking Lot Stencil

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4" - 153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Forklift Telescoping Jib Boom Crane, 86-1/4" - 153-3/4"L, 4000 Lb. Capacity

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Forklift Battery PPE Protective Handling Kit 70-1170

Forklift Battery PPE Protective Handling Kit 70-1170

Forklift Battery Water Refilling Gun 70-1180

Forklift Battery Water Refilling Gun 70-1180

HIGH-PROFILE AMBER LED FORKLIFT STROBE LIGHT

LED Beacon produces a Warning Signal ideally suited for Industrial Applications.

Forklift Strobe Light is constructed with an epoxy encapsulated, fiber-reinforced nylon base with a rubber gasket, and a polycarbonate amber lens. High-profile design features 3 highly visible LED's and a flash tube. 12-110 Volt DC operation. Conforms to CE and SAE J1318 standards. 1 Year Limited Warranty.

Weights & Dimensions

  • Width 2-13/16 in (7.14 cm)
  • Length 3-13/16 in (9.68 cm)
  • Height 5-3/16 in (13.18 cm)
  • Weight 1 lbs (.45 kg)

Product Details

  • Mounting Method Permanent
  • Assembly Required No
  • Current Draw .35 AMP AVG mA
  • Type Forklift Strobe Light
  • Number of LEDs 3
  • Package Quantity 1
  • Material Epoxy Encapsulated, Fiber-Reinforced Nylon Base & Polycarbonate Amber Lens
  • Style High-Profile
  • Working Temperature -30 To 185° F
  • Voltage 12 - 110 V
  • Flash Rate 50 @ 8 Pulses Per Flash
  • Watts 3 W
  • Brand Global Industrial
  • Series Meteorlite 5
  • Manufacturers Part Number 988915
  • Color Yellow

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications CE
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHELIA

    Date: August 27, 2020

    Super fast shipping
    Your review:
    I ordered two of these for our mechanic to install on zero turn mowers. They came the next day. Everything about the product was as expected, all good. The fact that we got it within 24 hours was amazing. Thank you!
  • Reviewer: ANTON

    Date: July 26, 2020

    quality product.
    Your review:
    exactly what we needed,easy hook up
  • Reviewer: MIKE

    Date: May 06, 2020

    Mower safety
    Your review:
    Perfect for my use on rops of my mower. It's small size fit my needs
  • Reviewer: Rick

    Date: April 03, 2020

    amber led beacon
    Your review:
    It looks fantastic but I thought it was AC.
  • Reviewer: DON

    Date: April 03, 2020

    Safety First
    Your review:
    Perfect... awesome product
  • Reviewer: BOB

    Date: April 23, 2019

    Great for PIE safety lights
    Your review:
    Works as described.
  • Reviewer: Mechanic

    Date: March 08, 2019

    led strobe light
    Your review:
    Works great and the screw holes line up exactly with the Ecco branded light I was replacing. Don't waste you money on expensive name brands.
Product Q & A

There are 3 questions and 3 answers for this product.

  • How do you wire it for power.

    Question Asked By: CLAY, December 03, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, December 04, 2019

      Hello Clay, this unit includes wires and connectors for set up. Please refer to the ‘Assembly’ link located above the ‘Product Specifications’ on the product page for additional information. Thank you for your question.

  • What are he dimensions of the unit?

    Question Asked By: Jim, November 07, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Jim, the unit dimensions are 3-13/16"L x 2-13/16"W x 5-3/16"H. Thank you for your interest in our product.

  • Is unit weatherproof, IP rating? Can unit be wired through bottom?

    Question Asked By: John, November 08, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello John, Yes this unit is weatherproof. It is IP 66 Rated, and No It can not be wired through the bottom. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

Item #: WB988915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts
    Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts
    Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts
    Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts
    Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant