+

Price: $157.95
Customers Also Viewed
✓ Warning light spots can be seen behind or in front of the forklift
✓ Projects bright patterns of light to alert pedestrians, machines, and nearby vehicles
Promote Worker & Pedestrian Safety with the Global Industrial Forklift Pedestrian Safety LED Warning Spotlight. This twin 5-watt solid-state, shock-resistant, Cree LED (Light Emitting Diode) lights yielding 600 lumens that are enclosed in an IP68 rated housing with a UV-resistant PMMA polycarbonate lens. The LED forklift safety light uses the vehicle electrical power to operate and can be installed on the front and/or rear of any forklift, sweeper, AGV or industrial vehicle (configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection). The 50,000 hour service life LED's are mounted in a rugged die-cast aluminum housing for long life. Working environment temperature is -31 to 185° F. Universal stainless steel swivel mounting bracket allows for easy installation. Superior choice for safety warning than audio back-up alarms that can blend into ambient noise. 1-Year Limited Warranty.
Note: Configured for 10 to 48 Volt DC input:
0.550 amps @ 12V DC
0.280 amps @ 24V DC
0.180 amps @ 36V DC
0.140 amps @ 48V DC
Note: Sold individually: 2 Lights are recommended, 1 for each end of the forklift.
Weights & Dimensions
- Width 4 in (10.16 cm)
- Length 6-1/2 in (16.51 cm)
- Height 4-3/4 in (12.07 cm)
- Weight 1.8 lbs (.82 kg)
Product Details
- Mounting Method Universal Mounting Bracket
- Voltage 10 - 48 V
- Assembly Required No
- Type Forklift Warning Light
- Position on Forklift Front And/Or Rear
- Number of LEDs 2
- Brand Global Industrial
- Material Die-Cast Aluminum Housing, PMMA Lens
- Manufacturers Part Number 988717
- Lumens 600
- Color Blue
- Working Temperature -31 To 185° F
Warranty
- Warranty 1 yr
Compliance & Certifications
- Certifications IP68
-
Global Industrial Forklift LED Safety Light
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DALE
Date: September 30, 2022
-
Reviewer: Armando
Date: May 22, 2022
Your review:
Bought these to help with the our safety around the warehouse. -
Reviewer: DANA
Date: January 21, 2022
Your review:
this was purchased to improve our safety, because in a noisy plant you can't distinguish the sound of a forklift horn but you can definitely see this blue light. easy to mount and works great -
Reviewer: Carl
Date: December 22, 2021
Your review:
Light works well and easy to install. -
Reviewer: RUBY
Date: April 22, 2021
Your review:
It was what we were looking for. -
Reviewer: WADE
Date: January 30, 2021
Your review:
Have purchased several. Work well. -
Reviewer: TRENT
Date: December 02, 2020
Your review:
Came quickly and installed easily works great . -
Reviewer: Dan
Date: July 25, 2020
Your review:
They were easy to install. Work great! -
Reviewer: Glenn Cheever
Date: November 07, 2019
Your review:
Customer bought 4 and within 2 weeks ordered 4 more. Safety first. -
Reviewer: DEVIN
Date: August 26, 2019
Your review:
Easy to install. Bracket included.
There are 4 questions and 4 answers for this product.
-
Does this require any additional wiring to purchase for fitment?
Question Asked By: mark, June 15, 2020
Answer This Question
Question Answered By:
-
Product Expert, June 15, 2020
Hello Mark, yes, the light is only supplied with a short power cord that would be needed to be attached to additional wiring in order to be attached to the power supply of the unit it is being installed into. Additional photos in the gallery section on the product page can be found at the bottom of the page for visual confirmation of the power cord. Thank you for your interest in our product.
-
-
How easy is it to install?
Question Asked By: Alex, July 11, 2019
Answer This Question
Question Answered By:
-
Product Expert, July 11, 2019
Hello Alex, yes the unit is easy to install. Assembly instructions can be found on the product landing page by clicking the Assembly button under Product Information. Thank you for your interest in our product.
-
-
Can you provide a better price if purchasing 75+ blue lights? Also please provide warranty details for this product.
Question Asked By: Daniel Craven, September 04, 2015
Answer This Question
Question Answered By:
-
Product Expert, September 04, 2015
For pricing questions you should contact customer service - 1.888.978.7759
-
-
Can you provide a IP-68 certification for the forklift spotter light ?
Question Asked By: June 15, 2015
Answer This Question
Question Answered By:
-
anonymous
Click here to see the certification
-

Global Industrial™ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light
Item #: 988954
$245.95

Global Industrial Forklift Pedestrian Safety LED Warning Spotlight, Blue
$157.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories