Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Item #: WB640806

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Customers Also Viewed

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispensers are ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Durable plastic construction with no metal parts, making it ideal for wet or dry conditions. Large site window allows for easy refill, and can be used to display easy-to-slide product identification window cards (included). Top dispensing technology reduces risk of leaking valves. Ergonomic push pad. High 1250mL capacity dispenser helps reduce maintenance, and dispenses only 0.75mL per activation to reduce waste. ADA compliant with a secured locking option. Mounts easily to wall with adhesive backing or mounting hardware (included). White/gray color finish.

For use with Global Industrial™ Hand Soap & Sanitizer Refills Only (sold separately).

Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.

Product Specifications

  • WIDTH INCHES7 (17.78 cm)
  • DEPTH INCHES5 (12.7 cm)
  • HEIGHT INCHES10-3/4 (27.31 cm)
  • CAPACITY1250 ml
  • COLOR FINISHWhite/Gray
  • BRANDGlobal Industrial™
  • CONSTRUCTIONPlastic
  • DESCRIPTIONHand Soap/Sanitizer Dispenser
  • FOR USE WITHGlobal Hand Soap/Sanitizer Refills
  • FRAGRANCE--
  • PACKAGE QUANTITY1
  • STYLEWall Mount Manual
  • TYPEFoam
  • WEIGHT LBS1.5 (.68 kg)
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Carl

    Date: April 23, 2019

    Good Deal
    Your review:
    Great price
  • Reviewer: Richard

    Date: April 23, 2019

    WQ640806
    Your review:
    So far so good no problems at this time. looks good
  • Reviewer: Kip

    Date: April 23, 2019

    Soap Dispenser
    Your review:
    EXcellent.
Product Q & A

There are 10 questions for this product.

  • Sales and Product training tips?

    Question Asked By: November 03, 2020

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: November 03, 2020

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: November 03, 2020

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: November 03, 2020

    Answer This Question

  • Sales and Product training tips?

    Question Asked By: November 03, 2020

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

  • Do we have sales and Product training tips?

    Question Asked By: July 21, 2011

    Answer This Question

You might be interested in this similar product

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - Black

Item #: 640805

(2)

Ships Same day

$30.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Item #: WB640806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant