x

Take 15% off your entire order!

Offer applied at checkout

Magna Visual® Magnetic Circles, 3/4"W x 3/4"H, 20/Pack

Magna Visual® Magnetic Circles, 3/4"W x 3/4"H, 20/Pack

Item #: WBB1495076

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

$8.43 up to 12% OFF

Price: $7.40

Quantity

Customers Also Viewed

Magna Visual® Magnetic Circles, 3/4"W x 3/4"H, 20/Pack

3/4" Circles (20 per set)

  • WIDTH INCHES 3/4 (1.91 cm)
  • HEIGHT INCHES 3/4 (1.91 cm)
  • COLOR FINISH Green
  • BRAND Magna Visual
  • DESCRIPTION Magnetic Circles
  • MAGNETIC Yes
  • MANUFACTURERS PART NUMBER FI-126
  • PACKAGE QUANTITY 20 Pack
  • SHAPE Round
  • THICKNESS INCHES .04 (.1 cm)
  • ACCESSORY TYPE Magnets
  • BOARD TYPE Accessory
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Matt

    Date: April 23, 2019

    O marks the spot
    Your review:
    these are handy on the magnetic surface of a white board
  • Reviewer: Marie

    Date: April 23, 2019

    not so great magnetic dots.
    Your review:
    These magnetic dots are OK for bullet- points or labeling, but they do not hold up a sheet of paper well to a steel surface. Expensive for what you get.
  • Reviewer: Kay

    Date: April 23, 2019

    Work great
    Your review:
    These work great for 1 sheet.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magna Visual® Magnetic Circles, 3/4"W x 3/4"H, 20/Pack

Magna Visual® Magnetic Circles, 3/4"W x 3/4"H, 20/Pack

Item #: WBB1495076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant