Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Item #: WB261768

(27)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $100.95

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Choose Global Industrial™ Extra Heavy Duty Black Trash Bags for medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene(LLDPE) resins, the bag's 1.40 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. The two-Ply liners are manufactured with two layers of film. The outside of the bag is black while the inside is gray. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 38in. x 58in. for a superb fit into 55 to 60 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 20 bags each for a total of 100 bags per case.

Product Details

  • Liner Material LDPE
  • Capacity 55 to 60 gal
  • Type Extra Heavy Duty
  • Package Quantity 100
  • Brand Global Industrial
  • Material LLDPE
  • Manufacturers Part Number 261768
  • Color Family Black
  • Emergency Prep Yes

Weights & Dimensions

  • Width 38 in (96.52 cm)
  • Height 58 in (147.32 cm)
  • Weight Capacity 75 lbs.
  • Thickness 1.40 Mil
Customer Review

5.0

  • 5 Star

    26
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SIDNEY

    Date: October 15, 2020

    Well worth the buy
    Your review:
    Tough bags
  • Reviewer: SHARON

    Date: May 03, 2020

    Very good trash bags
    Your review:
    I'm satisfied with the quality and will definitely purchase this again. You can put a whole lot more waste inside these large bags.
  • Reviewer: SHARON

    Date: May 02, 2020

    Very good trash bags
    Your review:
    I'm satisfied with the quality and will definitely purchase this again. You can put a whole lot more waste inside these large bags.
  • Reviewer: SHARON

    Date: May 01, 2020

    Very good trash bags
    Your review:
    I'm satisfied with the quality and will definitely purchase this again. You can put a whole lot more waste inside these large bags.
  • Reviewer: SHARON

    Date: April 30, 2020

    Very good trash bags
    Your review:
    I'm satisfied with the quality and will definitely purchase this again. You can put a whole lot more waste inside these large bags.
  • Reviewer: SHARON

    Date: April 29, 2020

    Very good trash bags
    Your review:
    I'm satisfied with the quality and will definitely purchase this again. You can put a whole lot more waste inside these large bags.
  • Reviewer: SHARON

    Date: April 28, 2020

    Very good trash bags
    Your review:
    I'm satisfied with the quality and will definitely purchase this again. You can put a whole lot more waste inside these large bags.
  • Reviewer: SHARON

    Date: April 26, 2020

    Very good trash bags
    Your review:
    I'm satisfied with the quality and will definitely purchase this again. You can put a whole lot more waste inside these large bags.
  • Reviewer: SHARON

    Date: April 25, 2020

    Very good trash bags
    Your review:
    I'm satisfied with the quality and will definitely purchase this again. You can put a whole lot more waste inside these large bags.
  • Reviewer: SHARON

    Date: April 24, 2020

    Very good trash bags
    Your review:
    I'm satisfied with the quality and will definitely purchase this again. You can put a whole lot more waste inside these large bags.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ 2X Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.7 Mil, 100 Bags/Case

Item #: 261769

(7)

Available on or around 12/04/2021

$65.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Item #: WB261768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant