Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Item #: WB261764

(11)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case
  • Global Industrial™ Plastic Trash Can - 32 Gallon Green

    $75.95

  • Global Industrial™ Plastic Trash Can Lid - 32 Gallon Green

    $23.00

Price: $76.95

Quantity

Customers Also Viewed

Global Industrial™ Contractor Black Trash Bags - 42 Gal, 3.0 Mil, 50 Bags/Case

Global Industrial™ Contractor Black Trash Bags - 42 Gal, 3.0 Mil, 50 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.0 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.0 Mil, 100 Bags/Case

Global Industrial™ Medium Duty Clear Trash Bags - 40 to 45 Gal, 0.75 Mil, 100 Bags/Case

Global Industrial™ Medium Duty Clear Trash Bags - 40 to 45 Gal, 0.75 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 40 to 45 Gal, 0.7 Mil, 100 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 40 to 45 Gal, 0.7 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.0 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.0 Mil, 100 Bags/Case

Global Industrial™ Medium Duty Clear Trash Bags - 7 to 10 Gal, 0.6 Mil, 500 Bags/Case

Global Industrial™ Medium Duty Clear Trash Bags - 7 to 10 Gal, 0.6 Mil, 500 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

Global Industrial™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case

Global Industrial™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case

Global Industrial™ Super Duty Black Trash Bags - 95 Gal, 2.5 Mil, 50 Bags/Case

Global Industrial™ Super Duty Black Trash Bags - 95 Gal, 2.5 Mil, 50 Bags/Case

Global Industrial™ Super Duty Clear Trash Bags - 95 Gal, 2.5 Mil, 50 Bags/Case

Global Industrial™ Super Duty Clear Trash Bags - 95 Gal, 2.5 Mil, 50 Bags/Case

Global Industrial™ Super Duty Clear Trash Bags - 40 to 45 Gal, 2.5 Mil, 100 Bags/Case

Global Industrial™ Super Duty Clear Trash Bags - 40 to 45 Gal, 2.5 Mil, 100 Bags/Case

Global Industrial™ Outdoor Slatted Recycling Can w/Flat Lid, 36 Gallon, Blue

Global Industrial™ Outdoor Slatted Recycling Can w/Flat Lid, 36 Gallon, Blue

Global Industrial™ Outdoor Slatted Steel Trash Can With Flat Lid, 36 Gallon, Black

Global Industrial™ Outdoor Slatted Steel Trash Can With Flat Lid, 36 Gallon, Black

Global Industrial™ 46" Round Picnic Table, In Ground Mount, Expanded Metal, Green

Global Industrial™ 46" Round Picnic Table, In Ground Mount, Expanded Metal, Green

Choose Global Industrial™ Extra Heavy Duty Black Trash Bags for medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene(LLDPE) resins, the bag's 1.40 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. The two-Ply liners are manufactured with two layers of film. The outside of the bag is black while the inside is gray. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 40in. x 46in. for a superb fit into 40 to 45 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 20 bags each for a total of 100 bags per case.

Weights & Dimensions

  • Width 40 IN (101.6 cm)
  • Height 46 IN (116.84 cm)
  • Weight Capacity 75 LBS (34.09 kg)
  • Thickness 1.4 MIL

Product Details

  • Capacity 40 - 45 GAL
  • Type Heavy Duty
  • Package Quantity 100
  • Brand Global Industrial
  • Material LLDPE
  • Manufacturers Part Number 261764
  • Color Black
Customer Review

5.0

  • 5 Star

    10
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: VIJAY

    Date: August 04, 2021

    Good
    Your review:
    Good Product
  • Reviewer: SAMMY

    Date: April 03, 2020

    40-45 gal trash bags
    Your review:
    This is once again an order I place with a Company I trust. I thank you all for the GREAT job you do to keep us customers happy!!! Sincerely, Sammy Wells
  • Reviewer: Tina

    Date: April 23, 2019

    great value
    Your review:
    excellent quality
  • Reviewer: Juan

    Date: April 23, 2019

    Heavy duty bags
    Your review:
    Good quality bags. Very strong. Currently use it only for heavy garbage and areas where they dispose of liquids. Use lighter ones for office garbage.
  • Reviewer: DENNIS

    Date: April 23, 2019

    TRASH CAN liners
    Your review:
    great product durable
  • Reviewer: Matt

    Date: April 23, 2019

    Trash Bags
    Your review:
    The bags do exactly what we bought them for. We use them for the break rooms trash and they hold up with no problems.
  • Reviewer: Sammy

    Date: April 23, 2019

    40-46 gal. trash bags
    Your review:
    I have gone to several local stores to find a bag like the ones I bought from Global. No luck.
  • Reviewer: Sammy

    Date: April 23, 2019

    40gal trash bags
    Your review:
    Great product
  • Reviewer: Barbara

    Date: April 23, 2019

    these bags are great!
    Your review:
    These bags are sturdy and fit perfectly in my new trash cans. The whole combination is fantastic to solve all my garbage problems.
  • Reviewer: Robert

    Date: April 23, 2019

    Bags as ordered
    Your review:
    Arrived as ordered. Very good.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Item #: WB261764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant