Take 15% off your entire order!

Offer applied at checkout

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Item #: WBB1110565

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $129.75 / Pkg of 5

Quantity

Customers Also Viewed

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 12-1/2"L x 10-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 12-1/2"L x 10-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Boxes w/ Foam, 9"L x 7-1/2"W x 2-1/2"H, Black - Pkg Qty 5

Protektive Pak 37104 ESD Open Bin Box, 6"W x 12"D x 4-1/2"H - Pkg Qty 10

Protektive Pak 37104 ESD Open Bin Box, 6"W x 12"D x 4-1/2"H - Pkg Qty 10

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 3-1/2"L x 2-1/2"W x 5/8"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 3-1/2"L x 2-1/2"W x 5/8"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 2-7/8"L x 2"W x 5/8"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 2-7/8"L x 2"W x 5/8"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 1-5/16"L x 1-5/16"W x 15/32"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 1-5/16"L x 1-5/16"W x 15/32"H, Black - Pkg Qty 5

Quantum Conductive Shelf Bin QSB114CO - 8-3/8"W x 23-5/8"D x 4"H - Pkg Qty 6

Quantum Conductive Shelf Bin QSB114CO - 8-3/8"W x 23-5/8"D x 4"H - Pkg Qty 6

Protektive Pak 39350 Plastek™ Conductive Fluted Sheet, 3mm x 24" x 36", Black - Pkg Qty 5

Protektive Pak 39350 Plastek™ Conductive Fluted Sheet, 3mm x 24" x 36", Black - Pkg Qty 5

LEWISBins ESD-Safe Divider Box DC1050xL - 10-13/16"L x 8-5/16"W x 5"H - Pkg Qty 16

LEWISBins ESD-Safe Divider Box DC1050xL - 10-13/16"L x 8-5/16"W x 5"H - Pkg Qty 16

Protektive Pak Conductive Hinged Boxes w/Foam, 9-3/16"L x 5-3/16"W x 1-3/4"H

Features:
  • Provides ESD protective storage and handling of ESD sensitive items
  • ESD protective symbol molded into the cover of the box
  • RTT <1x10E5 ohms - electrostatic charges able to be removed when grounded
  • Secure snap closure keeps boxes from accidentally opening
  • Conductive foam inserts provide protection from vibration and shock
  • Identified with ESD protective symbol as required per ESD S541
  • Identified with Desco Industries web site for traceability


Weights & Dimensions

  • Width 5-3/16 IN (13.18 cm)
  • Inside Height 1-37/64 IN (4.01 cm)
  • Length 9-3/16 IN (23.34 cm)
  • Height 1-3/4 IN (4.45 cm)
  • Inside Length 9 IN (22.86 cm)
  • Weight 0.4 LBS (.18 kg)
  • Inside Width 5 IN (12.7 cm)

Product Details

  • Temperature Tolerance 35 to 350 °F
  • Assembly Required No
  • Stack and/or Nest Stack
  • Type ESD Shipping Boxes W/ Foam
  • Package Quantity 1
  • Brand Protektive Pak
  • Series Protektive Pak
  • Material Plastic
  • Style Hinged Boxes with Foam
  • Manufacturers Part Number 57012
  • Color Family Black

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Item #: WBB1110565

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant