x

Take 15% off your entire order!

Offer applied at checkout

Protektive Pak 39858 Pro-Mats Work Surface, Female Snaps, 23-1/2"L x 35-1/2"W x 1/16"H - Pkg Qty 5

Protektive Pak 39858 Pro-Mats Work Surface, Female Snaps, 23-1/2"L x 35-1/2"W x 1/16"H - Pkg Qty 5

Item #: WBB1110301

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Portable Board Handles - Female Snaps
  • Portable Board Handles - Male Snaps

Portable Board Handles - Female Snaps

$23.25 ea.

Price: $116.25 / Pkg of 5

Quantity

Customers Also Viewed

Protektive Pak Pro-Mats Work Surface, Female Snaps, 23-1/2"L x 35-1/2"W x 1/16"H

Features:
  • Solid fiberboard construction with a buried conductive layer
  • Includes two installed 3/8" socket snaps - stud snaps available
  • Resists damage by hot soldering irons, solder, or flux
  • RTT of top and bottom layers: 10E6 - 10E8 ohms - meets work surface recommendation of ANSI/ESD S4.1
  • Thickness: 0.060" (1.5mm)
  • Lead-free RoHS compliant
  • Made in the United States of America


"The most important functional consideration for work surfaces is the RTG resistance from the top of the surface to the groundable point." ANSI/ESD S20.20 Table 1 recommends a requirement of less than 1 X 10^9 ohms. "If Charged Device Model damage is a concern then setting a lower resistance limit should be considered. Typically, 1 x1 0^6 ohms." "Durability factors that should be considered are hardness, abrasion resistance, tear resistance, etc. Work surfaces may require special heat resistant materials. Light reflection may be an important ergonomic consideration." (Ref: TR 20.20 section 5.3.1).

Product Details

  • Temperature Tolerance 35 to 451 °F
  • Assembly Required No
  • Type Mat
  • Package Quantity 1
  • Brand Protektive Pak
  • Series Pro Mats
  • Material Corrugated Fiberboard
  • Warranty 1 YR
  • Style Portable Board Handles - Female Snaps
  • Manufacturers Part Number 39858
  • Color Family Black

Weights & Dimensions

  • Width 35-1/2 in (90.17 cm)
  • Inside Height 1/16 in
  • Length 23-1/2 in (59.69 cm)
  • Height 1/16 in
  • Inside Length 23-1/2 in (59.69 cm)
  • Weight 1.6 lbs (.73 kg)
  • Inside Width 35-1/2 in (90.17 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 39858 Pro-Mats Work Surface, Female Snaps, 23-1/2"L x 35-1/2"W x 1/16"H - Pkg Qty 5

Protektive Pak 39858 Pro-Mats Work Surface, Female Snaps, 23-1/2"L x 35-1/2"W x 1/16"H - Pkg Qty 5

Item #: WBB1110301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant