SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Transforming Tech Low Profile Common Point 15' L Ground Cord, CP2522

Transforming Tech Low Profile Common Point 15' L Ground Cord, CP2522

Item #: WBB1037795

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Quantity

Customers Also Viewed

Transforming Tech MT4500 Series ESD Rubber Matting, 0.080" Thick, 24"x36", Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.080" Thick, 24"x36", Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.80" Thick, 24"x36", Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.080" Thick, 24"W Full 50 Ft Roll, Royal Blue

Transforming Tech MT4500 Series ESD Rubber Matting, 0.080" Thick, 24"W Full 50 Ft Roll, Royal Blue

Rhino Mat Diamond Plate™ Conductive Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

Rhino Mat Diamond Plate™ Conductive Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

Rhino Mat Smooth Top™ Conductive Workstation Mat 3/32" Thick 4' x Up to 75' Black

Rhino Mat Smooth Top™ Conductive Workstation Mat 3/32" Thick 4' x Up to 75' Black

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 2' x 3' Brown

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 2' x 3' Brown

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 2' x 3' Gray

Transforming Technologies ESD Anti-Fatigue Floor Mat 3/8" Thick 2' x 3' Gray

Transforming Technologies ComfortDOME ESD Anti Fatigue Mat 1" Thick 2' x 3' Black

Transforming Technologies ComfortDOME ESD Anti Fatigue Mat 1" Thick 2' x 3' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Transforming Tech Low Profile Common Point Ground Cord CP2522 - 15'L

The CP2522 common point ground cord has a low profile molded head that provides a solid connection to ground and accepts two standard banana plugs. The cord is 15' long, has a 10mm stud and a 1meg resistor.

Weights & Dimensions

  • Length 15 FT (4.57 m)

Product Details

  • Surface Material Plastic
  • Brand Transforming Technologies
  • Description Low Profile CPT Grounding Cord
  • Manufacturers Part Number CP2522
  • Color Family Black
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Chris

    Date: April 23, 2019

    Great Product
    Your review:
    This product is durable and low profile best one i could find.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transforming Tech Low Profile Common Point 15' L Ground Cord, CP2522

Transforming Tech Low Profile Common Point 15' L Ground Cord, CP2522

Item #: WBB1037795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant