
Price: $14.75
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Transforming Tech Low Profile Floor Mat Ground Cord FM1515 - 15'L
The FM1515 is a low profile cord that grounds floor mats or work surfaces. A molded mushroom cap reduces concern of tripping hazards. The 15' long ground cord includes a 10mm male snap with a 1meg resistor
The FM1515 is a low profile cord that grounds floor mats or work surfaces. A molded mushroom cap reduces concern of tripping hazards. The 15' long ground cord includes a 10mm male snap with a 1meg resistor
Weights & Dimensions
- Length 15 FT (4.57 m)
Product Details
- Surface Material Plastic
- Brand Transforming Technologies
- Description Grounding Cord
- Manufacturers Part Number FM1515
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Transforming Tech MT4500 Series ESD Rubber Matting, 0.080" Thick, 30"W Full 50 Ft Roll, Green
Item #: B1037740
Not Yet Rated
$980.00

Transforming Tech Low Profile Floor Mat 15'L Ground Cord, FM1515
$14.75
- Product Information
- Customer Review
- Product Q&A
- Accessories