Stanley 51-508 FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz
|
Questions & Answers (0)
Product Description
Stanley® 51-508, FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz
70% larger strike face for improved striking accuracy. Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood". Overstrike protection helps prevent damage to the handle. Exclusive rim temper reduces incidences of chipping or spalling. Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage. Flared end on grip helps to prevent haer from slipping out of user's hand.
PRICE
$56.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Head Weight | 20 oz. lbs |
| Head Length | 5-1/2 in |
Product Details
| Manufacturers Part Number | 51-508 |
| Type | Nailing |
| Brand | Stanley |