+

Price: $254.95
Quantity Discount
- Buy 1-4 $254.95 ea.
- Buy 5+ $241.95 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexelon® Wire Shelving Add-On, 30"W x 21"D x 74"H
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
- Shelves easily adjust without tools at 1" increments
- NEXGard® anti-microbial agent
- NSF approved for wet or dry use
- Limited lifetime warranty against rust and corrosion
Weights & Dimensions
- Depth 21 IN (53.34 cm)
- Width 30 IN (76.2 cm)
- Height 74 IN (187.96 cm)
Product Details
- Assembly Required Unassembled
- Number of Shelves 4
- Application Wet/Dry
- Shelf Type Flat Wire
- Type Add-On Unit
- Unit Type Standard
- Brand Nexel
- Material Steel
- Finish Nexelon®
- Shelf Capacity 800 LBS (363.64 kg)
- Manufacturers Part Number 797555
- Color Blue
Warranty
- Warranty Lifetime Limited
Compliance & Certifications
- Certifications NSF
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Replacement Parts

Nexel® Nexelon®, 4 Tier, Wire Shelving Add-On Unit, 30"W x 21"D x 74"H
$254.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts