+

Price: $228.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexel® SOLID STAINLESS STEEL SHELF
These shelves offer added rust and corrosion resistance. Made with type 304, 18 gauge stainless steel. 600 lb. capacity. Includes 4 black plastic snap-on sleeves for easy installation and height adjustments. Raised edges on shelf surface helps retain cargo. 1 Year Limited Warranty.
These shelves offer added rust and corrosion resistance. Made with type 304, 18 gauge stainless steel. 600 lb. capacity. Includes 4 black plastic snap-on sleeves for easy installation and height adjustments. Raised edges on shelf surface helps retain cargo. 1 Year Limited Warranty.
Weights & Dimensions
- Depth 18 IN (45.72 cm)
- Width 48 IN (121.92 cm)
- Weight Capacity 600 LBS (272.73 kg)
- Gauge 12 GA
Product Details
- Assembly Required Assembled
- Description Solid
- Shelf Type Flat Solid
- Type Wire Shelf
- Brand Nexel
- Finish Powder Coated
- Shelf Capacity 600 LBS (272.73 kg)
- Color Silver
Warranty
- Warranty 1 YR
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Replacement Parts

Nexel® S1848SS Stainless Steel Solid Shelf 48"W x 18"D
$228.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts